Zoro Homepage

Coupling, 6 Beam Set Screw, 14mmx11mm

  • Mfr # FSMR38-14-11-SS

  • Zoro # G8303592


product price: $264.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
14mm x 11mm
Material - Couplings
Stainless Steel
Outside Dia.
38.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSMR38-14-11-SS
Zoro #
G8303592
UPC #
634529046722
Country of Origin
United States

Dimensions

Bore Dia.
14mm x 11mm
Outside Dia.
38.1 mm
Overall Length
57.2 mm
Clearance Dia. (mm)
37.06
Clearance Dia. (In.)
1.459 in
Size
FSMR38
Length through Bore (mm)
26.47
Screw Size
M6
Overall Length (mm)
57.2
Screw Size (mm)
M6
Length through Bore
26.47 mm
Overall Length (In.)
2.25
Outside Dia. (mm)
38.1
Length through Bore (In.)
1.042
Outside Dia. (In.)
1.5
Coupling Outside Diameter
38.1 mm
Screw Thread Size
M6
Length Through Bore 1
27.3 mm
Different Bore Sizes
Yes
Bore Diameter 1
14 mm
Length Through Bore 2
27.3 mm
Bore Diameter 2
11 mm

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Max. Temp.
350 Degrees F
Torsional Stiffness (Deg./In.-Lbs.)
0.021
Torque (In.-Lbs.)
190
Max. RPM
6,000 RPM
Style
6-Beam Set Screw
Setscrew Location
2 (120 Degrees )
Material
Stainless Steel
Max. Angular Misalignment
3 Degrees
Max. Temp. Range (F)
350 Degrees
Max. Bore (mm)
14 mm
Max. Parallel Misalignment (In.)
0.03 in
Rated Torque
190 in-lb
Max. Axial Misalignment (In.)
+/-0.015
Screw Type
Set Screw
Item - Motion Control Couplings
Motion Control Coupling
Min. Bore (mm)
11
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
Torsional Stiffness
5.26 N-m/Deg
Zero Backlash
Yes
Dynamic Torque Reversing
5.38 N-m
Coupling Material Grade
303
Axial Motion
0.38 mm
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Shaft Tolerance
+0.000/-0.013 mm
Maximum Speed
6,000 RPM
Series
FSMR
Screw Material Finish
Black Oxide
Features
Balanced Design for Reduced Vibration
For Misalignment Type
Angular, Axial, Parallel
Dynamic Torque Non-Reversing
10.76 N-m
Maximum Operating Temperature
176 Degrees C
Coupling Material
Stainless Steel
Number of Beams
6
Parallel Misalignment
0.76 mm
Coupling Material Finish
Bright
Included Screws
(4) Set Screw
Minimum Operating Temperature
-40 Degrees C
Bore Type
Round
Number of Locking Screws
4
Shaft Locking Type
Set Screw
Fastener Tightening Torque
7.2 N-m
Full Bearing Support Required
Yes
Moment of Inertia
0.000083407 kgf/m sq
Angular Misalignment
3 Degrees
Maximum Torque
21.52 N-m

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 14 mm, Bore Diameter 2 11 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 38.1 mm, Maximum Speed 6,000 RPM, Maximum Torque 21.52 N-m, Axial Motion 0.38 mm, Overall Length 57.2 mm, Parallel Misalignment 0.76 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 5.26 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 27.3 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.