Zoro Homepage

Coupling, 6 Beam Set Screw, 14mmx12mm

  • Mfr # FSMR38-14-12-SS

  • Zoro # G8243803


product price: $222.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
14mm x 12mm
Material - Couplings
Stainless Steel
Outside Dia.
38.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSMR38-14-12-SS
Zoro #
G8243803
UPC #
634529046739
Country of Origin
United States

Dimensions

Bore Dia.
14mm x 12mm
Outside Dia.
38.1 mm
Overall Length
57.2 mm
Clearance Dia. (mm)
37.06
Screw Size
M6
Outside Dia. (mm)
38.1
Outside Dia. (In.)
1.5
Length through Bore (In.)
1.042
Length through Bore
26.47 mm
Clearance Dia. (In.)
1.459 in
Screw Size (mm)
M6
Length through Bore (mm)
26.47
Overall Length (mm)
57.2
Size
FSMR38
Overall Length (In.)
2.25
Different Bore Sizes
Yes
Length Through Bore 1
27.3 mm
Coupling Outside Diameter
38.1 mm
Length Through Bore 2
27.3 mm
Bore Diameter 2
12 mm
Screw Thread Size
M6
Bore Diameter 1
14 mm

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Torque (In.-Lbs.)
190
Max. Axial Misalignment (In.)
+/-0.015
Max. Parallel Misalignment (In.)
0.03 in
Setscrew Location
2 (120 Degrees )
Item - Motion Control Couplings
Motion Control Coupling
Max. Temp. Range (F)
350 Degrees
Screw Type
Set Screw
Rated Torque
190 in-lb
Max. RPM
6,000 RPM
Torsional Stiffness (Deg./In.-Lbs.)
0.021
Min. Bore (mm)
12
Max. Temp.
350 Degrees F
Material
Stainless Steel
Max. Bore (mm)
14 mm
Style
6-Beam Set Screw
Max. Angular Misalignment
3 Degrees
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
Coupling Material
Stainless Steel
Number of Locking Screws
4
Dynamic Torque Reversing
5.38 N-m
Features
Balanced Design for Reduced Vibration
Torsional Stiffness
5.26 N-m/Deg
Bore Type
Round
Shaft Tolerance
+0.000/-0.013 mm
Dynamic Torque Non-Reversing
10.76 N-m
Shaft Locking Type
Set Screw
For Misalignment Type
Angular, Axial, Parallel
Included Screws
(4) Set Screw
Coupling Material Grade
303
Moment of Inertia
0.000083407 kgf/m sq
Angular Misalignment
3 Degrees
Maximum Operating Temperature
176 Degrees C
Maximum Torque
21.52 N-m
Series
FSMR
Fastener Tightening Torque
7.2 N-m
Maximum Speed
6,000 RPM
Minimum Operating Temperature
-40 Degrees C
Number of Beams
6
Full Bearing Support Required
Yes
Axial Motion
0.38 mm
Parallel Misalignment
0.76 mm
Coupling Material Finish
Bright
Screw Material Finish
Black Oxide
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Zero Backlash
Yes

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 14 mm, Bore Diameter 2 12 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 38.1 mm, Maximum Speed 6,000 RPM, Maximum Torque 21.52 N-m, Axial Motion 0.38 mm, Overall Length 57.2 mm, Parallel Misalignment 0.76 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 5.26 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 27.3 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.