Zoro Homepage

Coupling, 6 Beam Set Screw, 14mmx14mm

  • Mfr # FSMR32-14-14-SS

  • Zoro # G8359294


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
14mm x 14mm
Material - Couplings
Stainless Steel
Outside Dia.
31.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSMR32-14-14-SS
Zoro #
G8359294
UPC #
634529046524
Country of Origin
United States

Dimensions

Bore Dia.
14mm x 14mm
Outside Dia.
31.8 mm
Overall Length
44.5 mm
Clearance Dia. (mm)
28.37
Length through Bore (In.)
0.82
Overall Length (mm)
44.5
Screw Size
M6
Size
FSMR32
Outside Dia. (mm)
31.8
Screw Size (mm)
M6
Length through Bore (mm)
20.82
Overall Length (In.)
1.75
Outside Dia. (In.)
1.25
Clearance Dia. (In.)
1.117 in
Length through Bore
20.82 mm
Screw Thread Size
M6
Bore Diameter 2
14 mm
Coupling Outside Diameter
31.8 mm
Length Through Bore 2
21.4 mm
Different Bore Sizes
No
Bore Diameter 1
14 mm
Length Through Bore 1
21.4 mm

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Item - Motion Control Couplings
Motion Control Coupling
Max. Parallel Misalignment (In.)
0.015 in
Setscrew Location
2 (120 Degrees )
Max. Temp. Range (F)
350 Degrees
Max. Angular Misalignment
3 Degrees
Style
6-Beam Set Screw
Rated Torque
100 in-lb
Screw Type
Set Screw
Max. Axial Misalignment (In.)
+/-0.01
Max. Temp.
350 Degrees F
Torque (In.-Lbs.)
100
Min. Bore (mm)
14
Max. Bore (mm)
14 mm
Max. RPM
6,000 RPM
Torsional Stiffness (Deg./In.-Lbs.)
0.037
Material
Stainless Steel
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
Full Bearing Support Required
Yes
Shaft Locking Type
Set Screw
Maximum Speed
6,000 RPM
Coupling Material
Stainless Steel
Dynamic Torque Non-Reversing
5.66 N-m
Moment of Inertia
0.000032426 kgf/m sq
Series
FSMR
Features
Balanced Design for Reduced Vibration
Dynamic Torque Reversing
2.83 N-m
Angular Misalignment
3 Degrees
Maximum Operating Temperature
176 Degrees C
Fastener Tightening Torque
7.2 N-m
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Shaft Tolerance
+0.000/-0.013 mm
Zero Backlash
Yes
For Misalignment Type
Angular, Axial, Parallel
Included Screws
(4) Set Screw
Number of Locking Screws
4
Torsional Stiffness
3.03 N-m/Deg
Screw Material Finish
Black Oxide
Coupling Material Finish
Bright
Number of Beams
6
Maximum Torque
11.32 N-m
Parallel Misalignment
0.38 mm
Axial Motion
0.25 mm
Coupling Material Grade
303
Minimum Operating Temperature
-40 Degrees C
Bore Type
Round

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 14 mm, Bore Diameter 2 14 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 31.8 mm, Maximum Speed 6,000 RPM, Maximum Torque 11.32 N-m, Axial Motion 0.25 mm, Overall Length 44.5 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 3.03 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 21.4 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.