Zoro Homepage

Coupling, 6 Beam Set Screw, 14mmx14mm

  • Mfr # FSMR38-14-14-A

  • Zoro # G7908853


product price: $82.65
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
14mm x 14mm
Material - Couplings
Aluminum
Outside Dia.
38.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSMR38-14-14-A
Zoro #
G7908853
UPC #
634529011225
Country of Origin
United States

Dimensions

Bore Dia.
14mm x 14mm
Outside Dia.
38.1 mm
Overall Length
57.2 mm
Length through Bore
26.47 mm
Overall Length (In.)
2.25
Outside Dia. (In.)
1.5
Screw Size (mm)
M6
Clearance Dia. (In.)
1.459 in
Length through Bore (mm)
26.47
Length through Bore (In.)
1.042
Outside Dia. (mm)
38.1
Size
FSMR38
Screw Size
M6
Overall Length (mm)
57.2
Clearance Dia. (mm)
37.06
Different Bore Sizes
No
Length Through Bore 2
27.3 in
Bore Diameter 1
14 mm
Bore Diameter 2
14 mm
Screw Thread Size
M6
Coupling Outside Diameter
38.1 mm
Length Through Bore 1
27.3 in

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Torsional Stiffness (Deg./In.-Lbs.)
0.027
Max. RPM
6,000 RPM
Max. Axial Misalignment (In.)
+/-0.015
Max. Parallel Misalignment (In.)
0.03 in
Setscrew Location
2 (120 Degrees )
Screw Type
Set Screw
Max. Angular Misalignment
3 Degrees
Style
6-Beam Set Screw
Item - Motion Control Couplings
Motion Control Coupling
Min. Bore (mm)
14
Max. Bore (mm)
14 mm
Max. Temp.
225 Degrees F
Max. Temp. Range (F)
225 Degrees
Torque (In.-Lbs.)
110
Material
Aluminum
Rated Torque
110 in-lb
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
Included Screws
(4) Set Screw
For Misalignment Type
Angular, Axial, Parallel
Maximum Speed
6,000 RPM
Parallel Misalignment
0.76 mm
Dynamic Torque Reversing
3.11 N-m
Axial Motion
0.38 mm
Dynamic Torque Non-Reversing
6.22 N-m
Minimum Operating Temperature
-40 Degrees C
Coupling Material Grade
7075
Moment of Inertia
0.000030032 kgf/m sq
Fastener Tightening Torque
7.2 N-m
Screw Material Finish
Black Oxide
Number of Locking Screws
4
Coupling Material
Aluminum
Maximum Torque
12.43 N-m
Number of Beams
6
Torsional Stiffness
4.17 N-m/Deg
Bore Type
Round
Shaft Locking Type
Set Screw
Coupling Material Finish
Bright
Features
Balanced Design for Reduced Vibration
Angular Misalignment
3 Degrees
Full Bearing Support Required
Yes
Series
FSMR
Maximum Operating Temperature
107 Degrees C
Zero Backlash
Yes
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Shaft Tolerance
+0.000/-0.013 mm

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 14 mm, Bore Diameter 2 14 mm, Coupling Material Aluminum, Coupling Outside Diameter 38.1 mm, Maximum Speed 6,000 RPM, Maximum Torque 12.43 N-m, Axial Motion 0.38 mm, Overall Length 57.2 mm, Parallel Misalignment 0.76 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 4.17 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 27.3 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.