Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 6 Beam Set Screw, 14mmx8mm

  • Mfr # FSMR32-14-8-SS

  • Zoro # G8050384


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
14mm x 8mm
Material - Couplings
Stainless Steel
Outside Dia.
31.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSMR32-14-8-SS
Zoro #
G8050384
UPC #
634529046531
Country of Origin
United States

Dimensions

Bore Dia.
14mm x 8mm
Outside Dia.
31.8 mm
Overall Length
44.5 mm
Length through Bore
20.82 mm
Clearance Dia. (In.)
1.117 in
Overall Length (mm)
44.5
Overall Length (In.)
1.75
Clearance Dia. (mm)
28.37
Size
FSMR32
Screw Size
M6
Screw Size (mm)
M6
Length through Bore (mm)
20.82
Outside Dia. (In.)
1.25
Outside Dia. (mm)
31.8
Length through Bore (In.)
0.82
Different Bore Sizes
Yes
Bore Diameter 1
14 mm
Length Through Bore 1
21.4 mm
Screw Thread Size
M6
Coupling Outside Diameter
31.8 mm
Length Through Bore 2
21.4 mm
Bore Diameter 2
8 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Screw Type
Set Screw
Max. Bore (mm)
14 mm
Torsional Stiffness (Deg./In.-Lbs.)
0.037
Max. Angular Misalignment
3 Degrees
Min. Bore (mm)
8
Style
6-Beam Set Screw
Item - Motion Control Couplings
Motion Control Coupling
Max. Axial Misalignment (In.)
+/-0.01
Torque (In.-Lbs.)
100
Rated Torque
100 in-lb
Max. RPM
6,000 RPM
Material
Stainless Steel
Max. Temp. Range (F)
350 Degrees
Max. Parallel Misalignment (In.)
0.015 in
Setscrew Location
2 (120 Degrees )
Max. Temp.
350 Degrees F
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
Maximum Torque
11.32 N-m
Axial Motion
0.25 mm
Series
FSMR
Dynamic Torque Non-Reversing
5.66 N-m
Features
Balanced Design for Reduced Vibration
Screw Material Finish
Black Oxide
Fastener Tightening Torque
7.2 N-m
Moment of Inertia
0.000032426 kgf/m sq
Dynamic Torque Reversing
2.83 N-m
Full Bearing Support Required
Yes
Coupling Material
Stainless Steel
Angular Misalignment
3 Degrees
Zero Backlash
Yes
Maximum Operating Temperature
176 Degrees C
Number of Beams
6
Bore Type
Round
Included Screws
(4) Set Screw
Number of Locking Screws
4
Torsional Stiffness
3.03 N-m/Deg
Coupling Material Grade
303
Minimum Operating Temperature
-40 Degrees C
Parallel Misalignment
0.38 mm
Shaft Locking Type
Set Screw
Maximum Speed
6,000 RPM
Coupling Material Finish
Bright
Shaft Tolerance
+0.000/-0.013 mm
For Misalignment Type
Angular, Axial, Parallel
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 14 mm, Bore Diameter 2 8 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 31.8 mm, Maximum Speed 6,000 RPM, Maximum Torque 11.32 N-m, Axial Motion 0.25 mm, Overall Length 44.5 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 3.03 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 21.4 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.