Zoro Homepage

Coupling, 6 Beam Set Screw, 15mmx10mm

  • Mfr # FSMR32-15-10-A

  • Zoro # G7952436


product price: $70.29
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
15mm x 10mm
Material - Couplings
Aluminum
Outside Dia.
31.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSMR32-15-10-A
Zoro #
G7952436
UPC #
634529011034
Country of Origin
United States

Dimensions

Bore Dia.
15mm x 10mm
Outside Dia.
31.8 mm
Overall Length
44.5 mm
Screw Size
M6
Clearance Dia. (In.)
1.117 in
Size
FSMR32
Length through Bore (In.)
0.82
Overall Length (In.)
1.75
Overall Length (mm)
44.5
Outside Dia. (In.)
1.25
Clearance Dia. (mm)
28.37
Screw Size (mm)
M6
Outside Dia. (mm)
31.8
Length through Bore
20.82 mm
Length through Bore (mm)
20.82
Screw Thread Size
M6
Length Through Bore 1
21.4 in
Coupling Outside Diameter
31.8 mm
Bore Diameter 1
15 mm
Different Bore Sizes
Yes
Length Through Bore 2
21.4 in
Bore Diameter 2
10 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Min. Bore (mm)
10
Max. RPM
6,000 RPM
Max. Bore (mm)
15 mm
Style
6-Beam Set Screw
Max. Axial Misalignment (In.)
+/-0.01
Setscrew Location
2 (120 Degrees )
Max. Parallel Misalignment (In.)
0.015 in
Max. Temp. Range (F)
225 Degrees
Item - Motion Control Couplings
Motion Control Coupling
Rated Torque
43 in-lb
Max. Temp.
225 Degrees F
Material
Aluminum
Torsional Stiffness (Deg./In.-Lbs.)
0.097
Screw Type
Set Screw
Max. Angular Misalignment
3 Degrees
Torque (In.-Lbs.)
43
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Full Bearing Support Required
Yes
Maximum Torque
4.86 N-m
Screw Material Finish
Black Oxide
Zero Backlash
Yes
Parallel Misalignment
0.38 mm
Torsional Stiffness
1.16 N-m/Deg
Included Screws
(4) Set Screw
Coupling Material Grade
7075
Shaft Locking Type
Set Screw
Bore Type
Round
Fastener Tightening Torque
7.2 N-m
Minimum Operating Temperature
-40 Degrees C
Dynamic Torque Reversing
1.22 N-m
Features
Balanced Design for Reduced Vibration
Maximum Operating Temperature
107 Degrees C
Coupling Material Finish
Bright
Axial Motion
0.25 mm
Angular Misalignment
3 Degrees
Dynamic Torque Non-Reversing
2.43 N-m
Maximum Speed
6,000 RPM
Moment of Inertia
0.000011885 kgf/m sq
Coupling Material
Aluminum
Number of Locking Screws
4
Series
FSMR
Shaft Tolerance
+0.000/-0.013 mm
Number of Beams
6
For Misalignment Type
Angular, Axial, Parallel

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 15 mm, Bore Diameter 2 10 mm, Coupling Material Aluminum, Coupling Outside Diameter 31.8 mm, Maximum Speed 6,000 RPM, Maximum Torque 4.86 N-m, Axial Motion 0.25 mm, Overall Length 44.5 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 1.16 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 21.4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.