Zoro Homepage

Coupling, 6 Beam Set Screw, 15mmx10mm

  • Mfr # FSMR38-15-10-A

  • Zoro # G8262292


product price: $80.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
15mm x 10mm
Material - Couplings
Aluminum
Outside Dia.
38.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSMR38-15-10-A
Zoro #
G8262292
UPC #
634529011232
Country of Origin
United States

Dimensions

Bore Dia.
15mm x 10mm
Outside Dia.
38.1 mm
Overall Length
57.2 mm
Length through Bore
26.47 mm
Overall Length (In.)
2.25
Screw Size (mm)
M6
Length through Bore (In.)
1.042
Overall Length (mm)
57.2
Screw Size
M6
Outside Dia. (mm)
38.1
Size
FSMR38
Length through Bore (mm)
26.47
Outside Dia. (In.)
1.5
Clearance Dia. (mm)
37.06
Clearance Dia. (In.)
1.459 in
Screw Thread Size
M6
Bore Diameter 1
15 mm
Length Through Bore 1
27.3 in
Different Bore Sizes
Yes
Length Through Bore 2
27.3 in
Coupling Outside Diameter
38.1 mm
Bore Diameter 2
10 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Screw Type
Set Screw
Torque (In.-Lbs.)
95
Max. Angular Misalignment
3 Degrees
Min. Bore (mm)
10
Setscrew Location
2 (120 Degrees )
Item - Motion Control Couplings
Motion Control Coupling
Rated Torque
95 in-lb
Max. Temp.
225 Degrees F
Style
6-Beam Set Screw
Max. RPM
6,000 RPM
Max. Parallel Misalignment (In.)
0.03 in
Material
Aluminum
Max. Axial Misalignment (In.)
+/-0.015
Torsional Stiffness (Deg./In.-Lbs.)
0.044
Max. Bore (mm)
15 mm
Max. Temp. Range (F)
225 Degrees
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
Coupling Material Finish
Bright
Maximum Torque
10.73 N-m
Axial Motion
0.38 mm
Maximum Operating Temperature
107 Degrees C
Fastener Tightening Torque
7.2 N-m
Coupling Material
Aluminum
Screw Material Finish
Black Oxide
Coupling Material Grade
7075
Number of Locking Screws
4
Torsional Stiffness
2.56 N-m/Deg
Parallel Misalignment
0.76 mm
For Misalignment Type
Angular, Axial, Parallel
Maximum Speed
6,000 RPM
Angular Misalignment
3 Degrees
Moment of Inertia
0.000030032 kgf/m sq
Minimum Operating Temperature
-40 Degrees C
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Shaft Tolerance
+0.000/-0.013 mm
Shaft Locking Type
Set Screw
Dynamic Torque Reversing
2.68 N-m
Bore Type
Round
Full Bearing Support Required
Yes
Zero Backlash
Yes
Series
FSMR
Number of Beams
6
Included Screws
(4) Set Screw
Dynamic Torque Non-Reversing
5.37 N-m
Features
Balanced Design for Reduced Vibration

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 15 mm, Bore Diameter 2 10 mm, Coupling Material Aluminum, Coupling Outside Diameter 38.1 mm, Maximum Speed 6,000 RPM, Maximum Torque 10.73 N-m, Axial Motion 0.38 mm, Overall Length 57.2 mm, Parallel Misalignment 0.76 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 2.56 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 27.3 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.