Zoro Homepage

Coupling, 6 Beam Set Screw, 19mmx10mm

  • Mfr # FSMR38-19-10-A

  • Zoro # G7870493


product price: $82.65
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
19mm x 10mm
Material - Couplings
Aluminum
Outside Dia.
38.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSMR38-19-10-A
Zoro #
G7870493
UPC #
634529011348
Country of Origin
United States

Dimensions

Bore Dia.
19mm x 10mm
Outside Dia.
38.1 mm
Overall Length
57.2 mm
Screw Size
M6
Clearance Dia. (mm)
41.71
Overall Length (In.)
2.25
Length through Bore (mm)
26.47
Length through Bore
26.47 mm
Screw Size (mm)
M6
Outside Dia. (mm)
38.1
Outside Dia. (In.)
1.5
Size
FSMR38
Overall Length (mm)
57.2
Clearance Dia. (In.)
1.642 in
Length through Bore (In.)
1.042
Bore Diameter 2
10 mm
Length Through Bore 1
27.3 in
Screw Thread Size
M6
Different Bore Sizes
Yes
Length Through Bore 2
27.3 in
Coupling Outside Diameter
38.1 mm
Bore Diameter 1
19 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Min. Bore (mm)
10
Setscrew Location
2 (120 Degrees )
Max. Axial Misalignment (In.)
+/-0.015
Torsional Stiffness (Deg./In.-Lbs.)
0.071
Max. Angular Misalignment
3 Degrees
Max. RPM
6,000 RPM
Rated Torque
80 in-lb
Material
Aluminum
Style
6-Beam Set Screw
Screw Type
Set Screw
Max. Bore (mm)
19 mm
Max. Temp. Range (F)
225 Degrees
Max. Temp.
225 Degrees F
Max. Parallel Misalignment (In.)
0.03 in
Torque (In.-Lbs.)
80
Item - Motion Control Couplings
Motion Control Coupling
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
Angular Misalignment
3 Degrees
Maximum Operating Temperature
107 Degrees C
Coupling Material Finish
Bright
Dynamic Torque Reversing
2.26 N-m
Full Bearing Support Required
Yes
Coupling Material Grade
7075
Screw Material Finish
Black Oxide
Dynamic Torque Non-Reversing
4.52 N-m
Fastener Tightening Torque
7.2 N-m
Zero Backlash
Yes
For Misalignment Type
Angular, Axial, Parallel
Maximum Torque
9.04 N-m
Number of Beams
6
Axial Motion
0.38 mm
Torsional Stiffness
1.59 N-m/Deg
Features
Balanced Design for Reduced Vibration
Maximum Speed
6,000 RPM
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Series
FSMR
Shaft Locking Type
Set Screw
Included Screws
(4) Set Screw
Moment of Inertia
0.000030032 kgf/m sq
Shaft Tolerance
+0.000/-0.013 mm
Bore Type
Round
Minimum Operating Temperature
-40 Degrees C
Number of Locking Screws
4
Coupling Material
Aluminum
Parallel Misalignment
0.76 mm

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 19 mm, Bore Diameter 2 10 mm, Coupling Material Aluminum, Coupling Outside Diameter 38.1 mm, Maximum Speed 6,000 RPM, Maximum Torque 9.04 N-m, Axial Motion 0.38 mm, Overall Length 57.2 mm, Parallel Misalignment 0.76 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 1.59 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 27.3 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.