Zoro Homepage

Coupling, 6 Beam Set Screw, 19mmx12mm

  • Mfr # FSMR38-19-12-SS

  • Zoro # G8182361


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
19mm x 12mm
Material - Couplings
Stainless Steel
Outside Dia.
38.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSMR38-19-12-SS
Zoro #
G8182361
UPC #
634529046883
Country of Origin
United States

Dimensions

Bore Dia.
19mm x 12mm
Outside Dia.
38.1 mm
Overall Length
57.2 mm
Length through Bore (In.)
1.042
Screw Size (mm)
M6
Outside Dia. (In.)
1.5
Size
FSMR38
Outside Dia. (mm)
38.1
Length through Bore
26.47 mm
Overall Length (In.)
2.25
Clearance Dia. (In.)
1.642 in
Screw Size
M6
Length through Bore (mm)
26.47
Overall Length (mm)
57.2
Clearance Dia. (mm)
41.71
Bore Diameter 1
19 mm
Bore Diameter 2
12 mm
Length Through Bore 2
27.3 mm
Different Bore Sizes
Yes
Length Through Bore 1
27.3 mm
Coupling Outside Diameter
38.1 mm
Screw Thread Size
M6

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Max. Parallel Misalignment (In.)
0.03 in
Max. Temp. Range (F)
350 Degrees
Torsional Stiffness (Deg./In.-Lbs.)
0.045
Min. Bore (mm)
12
Max. Axial Misalignment (In.)
+/-0.015
Item - Motion Control Couplings
Motion Control Coupling
Setscrew Location
2 (120 Degrees )
Torque (In.-Lbs.)
145
Screw Type
Set Screw
Max. Temp.
350 Degrees F
Max. Angular Misalignment
3 Degrees
Rated Torque
145 in-lb
Material
Stainless Steel
Max. Bore (mm)
19 mm
Style
6-Beam Set Screw
Max. RPM
6,000 RPM
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
Features
Balanced Design for Reduced Vibration
Included Screws
(4) Set Screw
Axial Motion
0.38 mm
Torsional Stiffness
2.5 N-m/Deg
Dynamic Torque Non-Reversing
8.21 N-m
Coupling Material Finish
Bright
Maximum Operating Temperature
176 Degrees C
Shaft Locking Type
Set Screw
Coupling Material
Stainless Steel
Dynamic Torque Reversing
4.11 N-m
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Angular Misalignment
3 Degrees
Number of Locking Screws
4
For Misalignment Type
Angular, Axial, Parallel
Minimum Operating Temperature
-40 Degrees C
Bore Type
Round
Shaft Tolerance
+0.000/-0.013 mm
Parallel Misalignment
0.76 mm
Screw Material Finish
Black Oxide
Full Bearing Support Required
Yes
Moment of Inertia
0.000083407 kgf/m sq
Fastener Tightening Torque
7.2 N-m
Coupling Material Grade
303
Number of Beams
6
Zero Backlash
Yes
Maximum Speed
6,000 RPM
Series
FSMR
Maximum Torque
16.42 N-m

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 19 mm, Bore Diameter 2 12 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 38.1 mm, Maximum Speed 6,000 RPM, Maximum Torque 16.42 N-m, Axial Motion 0.38 mm, Overall Length 57.2 mm, Parallel Misalignment 0.76 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 2.5 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 27.3 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.