Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 6 Beam Set Screw, 3/16inx 3/16in

  • Mfr # FSR10-3-3-A

  • Zoro # G8005094


product price: $37.99
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Inch
Material - Couplings
Aluminum
Outside Dia.
0.625 in
Overall Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSR10-3-3-A
Zoro #
G8005094
UPC #
634529011416
Country of Origin
United States

Dimensions

Bore Dia.
3/16 in x 3/16 in
Outside Dia.
0.625 in
Overall Length
1 in
Clearance Dia. (mm)
20.22
Clearance Dia. (In.)
0.796 in
Screw Size (mm)
M4
Length through Bore
0.472 in
Length through Bore (In.)
0.472
Outside Dia. (In.)
0.625
Outside Dia. (mm)
15.9
Length through Bore (mm)
12
Overall Length (In.)
1
Size
FSR10
Overall Length (mm)
25.4
Screw Size
M4
Different Bore Sizes
No
Screw Thread Size
M4
Bore Diameter 1
3/16 in
Length Through Bore 1
0.5 in
Bore Diameter 2
3/16 in
Coupling Outside Diameter
5/8 in
Length Through Bore 2
0.5 in

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Inch
Material - Couplings
Aluminum
Finish
Bright
Max. Axial Misalignment (In.)
+/-0.005
Style
6-Beam Set Screw
Item - Motion Control Couplings
Motion Control Coupling
Min. Bore (In.)
0.188 in
Max. RPM
6,000 RPM
Max. Temp. Range (F)
225 Degrees
Screw Type
Set Screw
Max. Temp.
225 Degrees F
Max. Bore (In.)
0.188 in
Material
Aluminum
Max. Angular Misalignment
3 Degrees
Setscrew Location
2 (120 Degrees )
Max. Parallel Misalignment (In.)
0.008 in
Rated Torque
13 in-lb
Torque (In.-Lbs.)
13
Torsional Stiffness (Deg./In.-Lbs.)
0.36
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Screw Material
Alloy Steel
Bore Tolerance
+0.001/-0.000 in
Shaft Tolerance
+0.0000/-0.0005 in
Minimum Operating Temperature
-40 Degrees F
Features
Balanced Design for Reduced Vibration
Full Bearing Support Required
Yes
Torsional Stiffness
2.78 in-lb/Deg
Screw Material Finish
Black Oxide
Moment of Inertia
0.0013 lb-in sq
Series
FSR
Axial Motion
0.005 in
Coupling Material Grade
7075
Maximum Operating Temperature
225 Degrees F
Parallel Misalignment
0.008 in
Coupling Material Finish
Bright
Shaft Locking Type
Set Screw
Maximum Torque
13 in-lb
Dynamic Torque Reversing
3.25 lb-in
Zero Backlash
Yes
Coupling Material
Aluminum
Number of Locking Screws
2
Angular Misalignment
3 Degrees
Number of Beams
6
Bore Type
Round
Dynamic Torque Non-Reversing
6.5 lb-in
Fastener Tightening Torque
1.76 N-m
For Misalignment Type
Angular, Axial, Parallel
Included Screws
(2) Set Screw
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Maximum Speed
6,000 RPM

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 3/16 in, Bore Diameter 2 3/16 in, Coupling Material Aluminum, Coupling Outside Diameter 5/8 in, Maximum Speed 6,000 RPM, Maximum Torque 13 in-lb, Axial Motion 0.005 in, Overall Length 1 in, Parallel Misalignment 0.008 in, System of Measurement Inch, Different Bore Sizes No, Torsional Stiffness 2.78 in-lb/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 0.5 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.