Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 6 Beam Set Screw, 3/8inx 5/16in

  • Mfr # FSR16-6-5-A

  • Zoro # G7834461


product price: $51.99
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Inch
Material - Couplings
Aluminum
Outside Dia.
1 in
Overall Length
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSR16-6-5-A
Zoro #
G7834461
UPC #
634529011546
Country of Origin
United States

Dimensions

Bore Dia.
3/8 in x 5/16 in
Outside Dia.
1 in
Overall Length
1 1/2 in
Size
FSR16
Outside Dia. (In.)
1
Clearance Dia. (In.)
1.642 in
Screw Size (mm)
M5
Screw Size
M5
Length through Bore
0.704 in
Overall Length (mm)
38.1
Length through Bore (In.)
0.704
Length through Bore (mm)
17.87
Outside Dia. (mm)
25.4
Clearance Dia. (mm)
41.71
Overall Length (In.)
1.5
Screw Thread Size
M5
Length Through Bore 1
0.7 mm
Different Bore Sizes
Yes
Bore Diameter 2
5/16 in
Length Through Bore 2
0.7 mm
Coupling Outside Diameter
1 in
Bore Diameter 1
3/8 in

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Inch
Material - Couplings
Aluminum
Finish
Bright
Max. RPM
6,000 RPM
Style
6-Beam Set Screw
Max. Bore (In.)
0.375 in
Torsional Stiffness (Deg./In.-Lbs.)
0.093
Max. Temp.
225 Degrees F
Max. Angular Misalignment
3 Degrees
Max. Axial Misalignment (In.)
+/-0.01
Max. Parallel Misalignment (In.)
0.015 in
Material
Aluminum
Screw Type
Set Screw
Item - Motion Control Couplings
Motion Control Coupling
Min. Bore (In.)
0.313 in
Rated Torque
33 in-lb
Max. Temp. Range (F)
225 Degrees
Setscrew Location
2 (120 Degrees )
Torque (In.-Lbs.)
33
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.001/-0.000 in
Screw Material
Alloy Steel
Number of Beams
6
Fastener Tightening Torque
4 N-m
Maximum Torque
33 in-lb
Number of Locking Screws
4
Shaft Locking Type
Set Screw
Shaft Tolerance
+0.0000/-0.0005 in
Full Bearing Support Required
Yes
Minimum Operating Temperature
-40 Degrees F
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Coupling Material Finish
Bright
Features
Balanced Design for Reduced Vibration
Coupling Material Grade
7075
Torsional Stiffness
10.75 in-lb/Deg
Dynamic Torque Reversing
8.25 lb-in
For Misalignment Type
Angular, Axial, Parallel
Dynamic Torque Non-Reversing
16.5 lb-in
Parallel Misalignment
0.015 in
Angular Misalignment
3 Degrees
Included Screws
(4) Set Screw
Zero Backlash
Yes
Maximum Operating Temperature
225 Degrees F
Axial Motion
0.01 in
Bore Type
Round
Moment of Inertia
0.0139 lb-in sq
Screw Material Finish
Black Oxide
Series
FSR
Maximum Speed
6,000 RPM
Coupling Material
Aluminum

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 3/8 in, Bore Diameter 2 5/16 in, Coupling Material Aluminum, Coupling Outside Diameter 1 in, Maximum Speed 6,000 RPM, Maximum Torque 33 in-lb, Axial Motion 0.01 in, Overall Length 1 1/2 in, Parallel Misalignment 0.015 in, System of Measurement Inch, Different Bore Sizes Yes, Torsional Stiffness 10.75 in-lb/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 0.7 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.