Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 6 Beam Set Screw, 5/16inx 3/16in

  • Mfr # FSR12-5-3-SS

  • Zoro # G8379883


product price: $92.79
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Inch
Bore Dia.
5/16 in x 3/16 in
Material - Couplings
Stainless Steel
Outside Dia.
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSR12-5-3-SS
Zoro #
G8379883
UPC #
634529046982
Country of Origin
United States

Dimensions

Bore Dia.
5/16 in x 3/16 in
Outside Dia.
0.75 in
Overall Length
1 1/4 in
Length through Bore (In.)
0.593
Clearance Dia. (In.)
1.117 in
Overall Length (In.)
1.25
Screw Size
M4
Outside Dia. (In.)
0.75
Screw Size (mm)
M4
Clearance Dia. (mm)
28.37
Outside Dia. (mm)
19.1
Size
FSR12
Overall Length (mm)
31.8
Length through Bore
0.593 in
Length through Bore (mm)
15.06
Bore Diameter 1
5/16 in
Bore Diameter 2
3/16 in
Screw Thread Size
M4
Different Bore Sizes
Yes
Coupling Outside Diameter
3/4 in
Length Through Bore 2
0.6 in
Length Through Bore 1
0.6 in

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Inch
Material - Couplings
Stainless Steel
Finish
Bright
Torsional Stiffness (Deg./In.-Lbs.)
0.096
Max. Temp.
350 Degrees F
Screw Type
Set Screw
Max. Bore (In.)
0.313 in
Rated Torque
31 in-lb
Item - Motion Control Couplings
Motion Control Coupling
Torque (In.-Lbs.)
31
Setscrew Location
2 (120 Degrees )
Max. RPM
6,000 RPM
Style
6-Beam Set Screw
Max. Angular Misalignment
3 Degrees
Max. Parallel Misalignment (In.)
0.008 in
Max. Temp. Range (F)
350 Degrees
Min. Bore (In.)
0.188 in
Max. Axial Misalignment (In.)
+/-0.005
Material
Stainless Steel
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Screw Material
Alloy Steel
Bore Tolerance
+0.001/-0.000 in
Included Screws
(2) Set Screw
Maximum Torque
31 in-lb
Coupling Material Grade
303
Moment of Inertia
0.01 lb-in sq
Minimum Operating Temperature
-40 Degrees F
Full Bearing Support Required
Yes
Shaft Tolerance
+0.0000/-0.0005 in
Angular Misalignment
3 Degrees
Coupling Material Finish
Bright
Zero Backlash
Yes
Dynamic Torque Non-Reversing
15.5 lb-in
Parallel Misalignment
0.008 in
Screw Material Finish
Black Oxide
Coupling Material
Stainless Steel
For Misalignment Type
Angular, Axial, Parallel
Number of Locking Screws
2
Axial Motion
0.005 in
Maximum Speed
6,000 RPM
Number of Beams
6
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Shaft Locking Type
Set Screw
Bore Type
Round
Features
Balanced Design for Reduced Vibration
Torsional Stiffness
10.42 in-lb/Deg
Maximum Operating Temperature
350 Degrees F
Series
FSR
Fastener Tightening Torque
1.76 N-m
Dynamic Torque Reversing
7.75 lb-in

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 5/16 in, Bore Diameter 2 3/16 in, Coupling Material Stainless Steel, Coupling Outside Diameter 3/4 in, Maximum Speed 6,000 RPM, Maximum Torque 31 in-lb, Axial Motion 0.005 in, Overall Length 1 1/4 in, Parallel Misalignment 0.008 in, System of Measurement Inch, Different Bore Sizes Yes, Torsional Stiffness 10.42 in-lb/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 0.6 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.