Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 6 Beam Set Screw, 5/8in.x 3/8in.

  • Mfr # FSR24-10-6-SS

  • Zoro # G8301151


product price: $287.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Inch
Material - Couplings
Stainless Steel
Outside Dia.
1.5 in
Overall Length
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSR24-10-6-SS
Zoro #
G8301151
UPC #
634529047132
Country of Origin
United States

Dimensions

Bore Dia.
5/8 in x 3/8 in
Outside Dia.
1.5 in
Overall Length
2 1/4 in
Size
FSR24
Outside Dia. (mm)
38.1
Screw Size (mm)
M6
Clearance Dia. (In.)
1.117 in
Outside Dia. (In.)
1.5
Overall Length (mm)
57.2
Overall Length (In.)
2.25
Clearance Dia. (mm)
28.37
Length through Bore
1.042 in
Length through Bore (mm)
26.47
Length through Bore (In.)
1.042
Screw Size
M6
Different Bore Sizes
Yes
Screw Thread Size
M6
Length Through Bore 2
1.1 in
Length Through Bore 1
1.1 in
Bore Diameter 1
5/8 in
Bore Diameter 2
3/8 in
Coupling Outside Diameter
1 1/2 in

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Inch
Material - Couplings
Stainless Steel
Finish
Bright
Max. Temp.
350 Degrees F
Rated Torque
175 in-lb
Max. Parallel Misalignment (In.)
0.03 in
Screw Type
Set Screw
Material
Stainless Steel
Setscrew Location
2 (120 Degrees )
Torque (In.-Lbs.)
175
Min. Bore (In.)
0.375 in
Style
6-Beam Set Screw
Item - Motion Control Couplings
Motion Control Coupling
Max. Bore (In.)
0.625 in
Max. Angular Misalignment
3 Degrees
Torsional Stiffness (Deg./In.-Lbs.)
0.031
Max. Axial Misalignment (In.)
+/-0.015
Max. RPM
6,000 RPM
Max. Temp. Range (F)
350 Degrees
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.001/-0.000 in
Screw Material
Alloy Steel
Torsional Stiffness
32.26 in-lb/Deg
Maximum Speed
6,000 RPM
Fastener Tightening Torque
7.2 N-m
Coupling Material Grade
303
Series
FSR
Coupling Material
Stainless Steel
Number of Locking Screws
4
Included Screws
(4) Set Screw
Number of Beams
6
Full Bearing Support Required
Yes
Shaft Locking Type
Set Screw
Features
Balanced Design for Reduced Vibration
Maximum Torque
175 in-lb
Moment of Inertia
0.2814 lb-in sq
Coupling Material Finish
Bright
Dynamic Torque Reversing
43.75 lb-in
Minimum Operating Temperature
-40 Degrees F
Zero Backlash
Yes
For Misalignment Type
Angular, Axial, Parallel
Parallel Misalignment
0.03 in
Shaft Tolerance
+0.0000/-0.0005 in
Axial Motion
0.015 in
Dynamic Torque Non-Reversing
87.5 lb-in
Screw Material Finish
Black Oxide
Bore Type
Round
Maximum Operating Temperature
350 Degrees F
Angular Misalignment
3 Degrees
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 5/8 in, Bore Diameter 2 3/8 in, Coupling Material Stainless Steel, Coupling Outside Diameter 1 1/2 in, Maximum Speed 6,000 RPM, Maximum Torque 175 in-lb, Axial Motion 0.015 in, Overall Length 2 1/4 in, Parallel Misalignment 0.03 in, System of Measurement Inch, Different Bore Sizes Yes, Torsional Stiffness 32.26 in-lb/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 1.1 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.