Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 6 Beam Set Screw, 5mmx5mm

  • Mfr # FSMR16-5-5-SS

  • Zoro # G8226032


product price: $95.39
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
5mm x 5mm
Material - Couplings
Stainless Steel
Outside Dia.
15.9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSMR16-5-5-SS
Zoro #
G8226032
UPC #
634529045978
Country of Origin
United States

Dimensions

Bore Dia.
5mm x 5mm
Outside Dia.
15.9 mm
Overall Length
25.4 mm
Length through Bore (In.)
0.472
Clearance Dia. (In.)
0.796 in
Screw Size
M4
Length through Bore (mm)
12
Length through Bore
12.0 mm
Screw Size (mm)
M4
Outside Dia. (mm)
15.9
Clearance Dia. (mm)
20.22
Size
FSMR16
Outside Dia. (In.)
0.625
Overall Length (mm)
25.4
Overall Length (In.)
1
Length Through Bore 2
12.3 mm
Bore Diameter 1
5 mm
Bore Diameter 2
5 mm
Length Through Bore 1
12.3 mm
Coupling Outside Diameter
15.9 mm
Different Bore Sizes
No
Screw Thread Size
M4

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Rated Torque
18 in-lb
Max. RPM
6,000 RPM
Torsional Stiffness (Deg./In.-Lbs.)
0.088
Style
6-Beam Set Screw
Max. Bore (mm)
5 mm
Screw Type
Set Screw
Material
Stainless Steel
Max. Temp.
350 Degrees F
Max. Axial Misalignment (In.)
+/-0.005
Max. Angular Misalignment
3 Degrees
Max. Temp. Range (F)
350 Degrees
Setscrew Location
2 (120 Degrees )
Torque (In.-Lbs.)
18
Item - Motion Control Couplings
Motion Control Coupling
Max. Parallel Misalignment (In.)
0.008 in
Min. Bore (mm)
5
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
Maximum Operating Temperature
176 Degrees C
Dynamic Torque Reversing
0.51 N-m
Axial Motion
0.13 mm
Number of Beams
6
Shaft Tolerance
+0.000/-0.013 mm
Maximum Speed
6,000 RPM
Angular Misalignment
3 Degrees
Dynamic Torque Non-Reversing
1.02 N-m
Screw Material Finish
Black Oxide
Zero Backlash
Yes
Parallel Misalignment
0.2 mm
Torsional Stiffness
1.28 N-m/Deg
Coupling Material
Stainless Steel
Fastener Tightening Torque
1.76 N-m
Included Screws
(2) Set Screw
Maximum Torque
2.04 N-m
Moment of Inertia
0.000001097 kgf/m sq
Number of Locking Screws
2
Features
Balanced Design for Reduced Vibration
Shaft Locking Type
Set Screw
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Coupling Material Grade
303
Bore Type
Round
For Misalignment Type
Angular, Axial, Parallel
Series
FSMR
Minimum Operating Temperature
-40 Degrees C
Coupling Material Finish
Bright
Full Bearing Support Required
Yes

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 5 mm, Bore Diameter 2 5 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 15.9 mm, Maximum Speed 6,000 RPM, Maximum Torque 2.04 N-m, Axial Motion 0.13 mm, Overall Length 25.4 mm, Parallel Misalignment 0.2 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 1.28 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 12.3 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.