Zoro Homepage

Coupling, 6 Beam Set Screw, 6mmx6mm

  • Mfr # FSMR19-6-6-SS

  • Zoro # G7872952


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
6mm x 6mm
Material - Couplings
Stainless Steel
Outside Dia.
19.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSMR19-6-6-SS
Zoro #
G7872952
UPC #
634529046029
Country of Origin
United States

Dimensions

Bore Dia.
6mm x 6mm
Outside Dia.
19.1 mm
Overall Length
31.8 mm
Screw Size (mm)
M4
Overall Length (In.)
1.25
Clearance Dia. (In.)
0.879 in
Size
FSMR19
Overall Length (mm)
31.8
Length through Bore
15.06 mm
Clearance Dia. (mm)
22.33
Screw Size
M4
Outside Dia. (In.)
0.75
Length through Bore (In.)
0.593
Outside Dia. (mm)
19.1
Length through Bore (mm)
15.06
Length Through Bore 2
15.4 mm
Coupling Outside Diameter
19.1 mm
Bore Diameter 1
6 mm
Screw Thread Size
M4
Bore Diameter 2
6 mm
Different Bore Sizes
No
Length Through Bore 1
15.4 mm

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Max. RPM
6,000 RPM
Style
6-Beam Set Screw
Screw Type
Set Screw
Max. Axial Misalignment (In.)
+/-0.005
Rated Torque
41 in-lb
Material
Stainless Steel
Torque (In.-Lbs.)
41
Max. Temp.
350 Degrees F
Max. Angular Misalignment
3 Degrees
Item - Motion Control Couplings
Motion Control Coupling
Min. Bore (mm)
6
Max. Temp. Range (F)
350 Degrees
Max. Parallel Misalignment (In.)
0.008 in
Max. Bore (mm)
6 mm
Torsional Stiffness (Deg./In.-Lbs.)
0.079
Setscrew Location
2 (120 Degrees )
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
Coupling Material Finish
Bright
Series
FSMR
Features
Balanced Design for Reduced Vibration
Dynamic Torque Reversing
1.16 N-m
Maximum Torque
4.64 N-m
Included Screws
(2) Set Screw
Maximum Speed
6,000 RPM
Shaft Tolerance
+0.000/-0.013 mm
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Parallel Misalignment
0.2 mm
Torsional Stiffness
1.43 N-m/Deg
Number of Beams
6
For Misalignment Type
Angular, Axial, Parallel
Coupling Material
Stainless Steel
Minimum Operating Temperature
-40 Degrees C
Bore Type
Round
Zero Backlash
Yes
Shaft Locking Type
Set Screw
Coupling Material Grade
303
Axial Motion
0.13 mm
Moment of Inertia
0.000002964 kgf/m sq
Screw Material Finish
Black Oxide
Number of Locking Screws
2
Angular Misalignment
3 Degrees
Maximum Operating Temperature
176 Degrees C
Full Bearing Support Required
Yes
Fastener Tightening Torque
1.76 N-m
Dynamic Torque Non-Reversing
2.32 N-m

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 6 mm, Bore Diameter 2 6 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 19.1 mm, Maximum Speed 6,000 RPM, Maximum Torque 4.64 N-m, Axial Motion 0.13 mm, Overall Length 31.8 mm, Parallel Misalignment 0.2 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 1.43 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 15.4 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.