Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 6 Beam Set Screw, 7mmx7mm

  • Mfr # FSMR19-7-7-A

  • Zoro # G8096794


product price: $34.49
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
7mm x 7mm
Material - Couplings
Aluminum
Outside Dia.
19.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSMR19-7-7-A
Zoro #
G8096794
UPC #
634529010532
Country of Origin
United States

Dimensions

Bore Dia.
7mm x 7mm
Outside Dia.
19.1 mm
Overall Length
31.8 mm
Clearance Dia. (In.)
1.117 in
Screw Size (mm)
M4
Overall Length (mm)
31.8
Length through Bore
15.06 mm
Length through Bore (mm)
15.06
Overall Length (In.)
1.25
Size
FSMR19
Outside Dia. (In.)
0.75
Length through Bore (In.)
0.593
Clearance Dia. (mm)
28.37
Outside Dia. (mm)
19.1
Screw Size
M4
Bore Diameter 1
7 mm
Different Bore Sizes
No
Length Through Bore 2
15.4 in
Coupling Outside Diameter
19.1 mm
Screw Thread Size
M4
Length Through Bore 1
15.4 in
Bore Diameter 2
7 mm

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Torsional Stiffness (Deg./In.-Lbs.)
0.189
Screw Type
Set Screw
Max. Bore (mm)
7 mm
Torque (In.-Lbs.)
24
Min. Bore (mm)
7
Max. Angular Misalignment
3 Degrees
Rated Torque
24 in-lb
Max. Temp. Range (F)
225 Degrees
Style
6-Beam Set Screw
Max. RPM
6,000 RPM
Item - Motion Control Couplings
Motion Control Coupling
Max. Temp.
225 Degrees F
Material
Aluminum
Max. Axial Misalignment (In.)
+/-0.005
Setscrew Location
2 (120 Degrees )
Max. Parallel Misalignment (In.)
0.008 in
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
Included Screws
(2) Set Screw
For Misalignment Type
Angular, Axial, Parallel
Coupling Material Grade
7075
Axial Motion
0.13 mm
Number of Locking Screws
2
Dynamic Torque Non-Reversing
1.36 N-m
Angular Misalignment
3 Degrees
Moment of Inertia
0.000001037 kgf/m sq
Coupling Material Finish
Bright
Minimum Operating Temperature
-40 Degrees C
Series
FSMR
Zero Backlash
Yes
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Bore Type
Round
Number of Beams
6
Shaft Tolerance
+0.000/-0.013 mm
Coupling Material
Aluminum
Maximum Speed
6,000 RPM
Dynamic Torque Reversing
0.68 N-m
Full Bearing Support Required
Yes
Shaft Locking Type
Set Screw
Screw Material Finish
Black Oxide
Maximum Torque
2.71 N-m
Parallel Misalignment
0.2 mm
Maximum Operating Temperature
107 Degrees C
Fastener Tightening Torque
1.76 N-m
Torsional Stiffness
0.6 N-m/Deg
Features
Balanced Design for Reduced Vibration

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 7 mm, Bore Diameter 2 7 mm, Coupling Material Aluminum, Coupling Outside Diameter 19.1 mm, Maximum Speed 6,000 RPM, Maximum Torque 2.71 N-m, Axial Motion 0.13 mm, Overall Length 31.8 mm, Parallel Misalignment 0.2 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 0.6 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 15.4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.