Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 6 Beam Set Screw, 7mmx7mm

  • Mfr # FSMR25-7-7-A

  • Zoro # G8190192


product price: $43.85
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
7mm x 7mm
Material - Couplings
Aluminum
Outside Dia.
25.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSMR25-7-7-A
Zoro #
G8190192
UPC #
634529010778
Country of Origin
United States

Dimensions

Bore Dia.
7mm x 7mm
Outside Dia.
25.4 mm
Overall Length
38.1 mm
Clearance Dia. (In.)
1.459 in
Screw Size (mm)
M5
Size
FSMR25
Clearance Dia. (mm)
37.06
Overall Length (mm)
38.1
Overall Length (In.)
1.5
Outside Dia. (mm)
25.4
Screw Size
M5
Length through Bore
17.87 mm
Length through Bore (In.)
0.704
Outside Dia. (In.)
1
Length through Bore (mm)
17.87
Bore Diameter 2
7 mm
Coupling Outside Diameter
25.4 mm
Length Through Bore 1
18.3 in
Screw Thread Size
M5
Length Through Bore 2
18.3 in
Different Bore Sizes
No
Bore Diameter 1
7 mm

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Max. RPM
6,000 RPM
Max. Axial Misalignment (In.)
+/-0.01
Setscrew Location
2 (120 Degrees )
Max. Temp. Range (F)
225 Degrees
Max. Angular Misalignment
3 Degrees
Rated Torque
35 in-lb
Item - Motion Control Couplings
Motion Control Coupling
Min. Bore (mm)
7
Material
Aluminum
Style
6-Beam Set Screw
Max. Temp.
225 Degrees F
Screw Type
Set Screw
Max. Parallel Misalignment (In.)
0.015 in
Max. Bore (mm)
7 mm
Torsional Stiffness (Deg./In.-Lbs.)
0.062
Torque (In.-Lbs.)
35
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
Included Screws
(4) Set Screw
Number of Beams
6
Axial Motion
0.25 mm
Coupling Material Grade
7075
Maximum Torque
3.95 N-m
Bore Type
Round
Dynamic Torque Non-Reversing
1.98 N-m
Coupling Material
Aluminum
Maximum Speed
6,000 RPM
Maximum Operating Temperature
107 Degrees C
Full Bearing Support Required
Yes
Moment of Inertia
0.00000412 kgf/m sq
Features
Balanced Design for Reduced Vibration
Angular Misalignment
3 Degrees
Torsional Stiffness
1.82 N-m/Deg
Minimum Operating Temperature
-40 Degrees C
Coupling Material Finish
Bright
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Number of Locking Screws
4
Shaft Locking Type
Set Screw
Zero Backlash
Yes
For Misalignment Type
Angular, Axial, Parallel
Dynamic Torque Reversing
0.99 N-m
Screw Material Finish
Black Oxide
Fastener Tightening Torque
4 N-m
Shaft Tolerance
+0.000/-0.013 mm
Parallel Misalignment
0.38 mm
Series
FSMR

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 7 mm, Bore Diameter 2 7 mm, Coupling Material Aluminum, Coupling Outside Diameter 25.4 mm, Maximum Speed 6,000 RPM, Maximum Torque 3.95 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 1.82 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 18.3 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.