Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 6 Beam Set Screw, 7mmx7mm

  • Mfr # FSMR25-7-7-SS

  • Zoro # G8047785


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
7mm x 7mm
Material - Couplings
Stainless Steel
Outside Dia.
25.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSMR25-7-7-SS
Zoro #
G8047785
UPC #
634529046296
Country of Origin
United States

Dimensions

Bore Dia.
7mm x 7mm
Outside Dia.
25.4 mm
Overall Length
38.1 mm
Outside Dia. (mm)
25.4
Clearance Dia. (In.)
1.459 in
Length through Bore (mm)
17.87
Overall Length (In.)
1.5
Length through Bore
17.87 mm
Length through Bore (In.)
0.704
Size
FSMR25
Screw Size
M5
Screw Size (mm)
M5
Outside Dia. (In.)
1
Overall Length (mm)
38.1
Clearance Dia. (mm)
37.06
Bore Diameter 2
7 mm
Screw Thread Size
M5
Length Through Bore 2
18.3 mm
Bore Diameter 1
7 mm
Coupling Outside Diameter
25.4 mm
Different Bore Sizes
No
Length Through Bore 1
18.3 mm

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Torsional Stiffness (Deg./In.-Lbs.)
0.034
Max. Bore (mm)
7 mm
Max. Temp. Range (F)
350 Degrees
Setscrew Location
2 (120 Degrees )
Max. Temp.
350 Degrees F
Item - Motion Control Couplings
Motion Control Coupling
Min. Bore (mm)
7
Torque (In.-Lbs.)
53
Max. RPM
6,000 RPM
Style
6-Beam Set Screw
Rated Torque
53 in-lb
Screw Type
Set Screw
Material
Stainless Steel
Max. Angular Misalignment
3 Degrees
Max. Axial Misalignment (In.)
+/-0.01
Max. Parallel Misalignment (In.)
0.015 in
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
Moment of Inertia
0.000011293 kgf/m sq
Features
Balanced Design for Reduced Vibration
Number of Locking Screws
4
Included Screws
(4) Set Screw
Dynamic Torque Reversing
1.5 N-m
Number of Beams
6
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Maximum Torque
6 N-m
Coupling Material Grade
303
Maximum Speed
6,000 RPM
Shaft Locking Type
Set Screw
Full Bearing Support Required
Yes
Series
FSMR
Zero Backlash
Yes
Fastener Tightening Torque
4 N-m
Dynamic Torque Non-Reversing
3 N-m
For Misalignment Type
Angular, Axial, Parallel
Angular Misalignment
3 Degrees
Axial Motion
0.25 mm
Parallel Misalignment
0.38 mm
Coupling Material Finish
Bright
Shaft Tolerance
+0.000/-0.013 mm
Coupling Material
Stainless Steel
Minimum Operating Temperature
-40 Degrees C
Screw Material Finish
Black Oxide
Maximum Operating Temperature
176 Degrees C
Torsional Stiffness
3.33 N-m/Deg
Bore Type
Round

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 7 mm, Bore Diameter 2 7 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 25.4 mm, Maximum Speed 6,000 RPM, Maximum Torque 6 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 3.33 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 18.3 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.