Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 6 Beam Set Screw, 8mmx6mm

  • Mfr # FSMR25-8-6-A

  • Zoro # G8319647


product price: $46.99
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
8mm x 6mm
Material - Couplings
Aluminum
Outside Dia.
25.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSMR25-8-6-A
Zoro #
G8319647
UPC #
634529010785
Country of Origin
United States

Dimensions

Bore Dia.
8mm x 6mm
Outside Dia.
25.4 mm
Overall Length
38.1 mm
Overall Length (In.)
1.5
Overall Length (mm)
38.1
Size
FSMR25
Clearance Dia. (mm)
37.06
Clearance Dia. (In.)
1.459 in
Length through Bore (In.)
0.704
Screw Size (mm)
M5
Length through Bore
17.87 mm
Screw Size
M5
Length through Bore (mm)
17.87
Outside Dia. (In.)
1
Outside Dia. (mm)
25.4
Bore Diameter 1
8 mm
Bore Diameter 2
6 mm
Length Through Bore 2
18.3 in
Screw Thread Size
M5
Coupling Outside Diameter
25.4 mm
Length Through Bore 1
18.3 in
Different Bore Sizes
Yes

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Torque (In.-Lbs.)
33
Min. Bore (mm)
6
Max. RPM
6,000 RPM
Torsional Stiffness (Deg./In.-Lbs.)
0.097
Max. Parallel Misalignment (In.)
0.015 in
Setscrew Location
2 (120 Degrees )
Max. Temp.
225 Degrees F
Max. Angular Misalignment
3 Degrees
Screw Type
Set Screw
Material
Aluminum
Max. Axial Misalignment (In.)
+/-0.01
Max. Temp. Range (F)
225 Degrees
Item - Motion Control Couplings
Motion Control Coupling
Rated Torque
33 in-lb
Max. Bore (mm)
8 mm
Style
6-Beam Set Screw
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
Moment of Inertia
0.00000412 kgf/m sq
Shaft Locking Type
Set Screw
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Coupling Material Grade
7075
Screw Material Finish
Black Oxide
Included Screws
(4) Set Screw
Maximum Speed
6,000 RPM
Coupling Material
Aluminum
For Misalignment Type
Angular, Axial, Parallel
Fastener Tightening Torque
4 N-m
Dynamic Torque Reversing
0.93 N-m
Number of Beams
6
Dynamic Torque Non-Reversing
1.87 N-m
Number of Locking Screws
4
Maximum Operating Temperature
107 Degrees C
Angular Misalignment
3 Degrees
Series
FSMR
Coupling Material Finish
Bright
Axial Motion
0.25 mm
Features
Balanced Design for Reduced Vibration
Shaft Tolerance
+0.000/-0.013 mm
Full Bearing Support Required
Yes
Parallel Misalignment
0.38 mm
Bore Type
Round
Torsional Stiffness
1.16 N-m/Deg
Maximum Torque
3.73 N-m
Zero Backlash
Yes
Minimum Operating Temperature
-40 Degrees C

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 8 mm, Bore Diameter 2 6 mm, Coupling Material Aluminum, Coupling Outside Diameter 25.4 mm, Maximum Speed 6,000 RPM, Maximum Torque 3.73 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 1.16 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 18.3 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.