Zoro Homepage

Coupling, 6 Beam Set Screw, 8mmx8mm

  • Mfr # FSMR19-8-8-SS

  • Zoro # G8470777


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
8mm x 8mm
Material - Couplings
Stainless Steel
Outside Dia.
19.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSMR19-8-8-SS
Zoro #
G8470777
UPC #
634529046081
Country of Origin
United States

Dimensions

Bore Dia.
8mm x 8mm
Outside Dia.
19.1 mm
Overall Length
31.8 mm
Overall Length (In.)
1.25
Size
FSMR19
Length through Bore (mm)
15.06
Length through Bore
15.06 mm
Outside Dia. (In.)
0.75
Screw Size
M4
Clearance Dia. (In.)
1.117 in
Overall Length (mm)
31.8
Outside Dia. (mm)
19.1
Clearance Dia. (mm)
28.37
Screw Size (mm)
M4
Length through Bore (In.)
0.593
Different Bore Sizes
No
Length Through Bore 2
15.4 mm
Length Through Bore 1
15.4 mm
Bore Diameter 2
8 mm
Screw Thread Size
M4
Coupling Outside Diameter
19.1 mm
Bore Diameter 1
8 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Torsional Stiffness (Deg./In.-Lbs.)
0.096
Item - Motion Control Couplings
Motion Control Coupling
Torque (In.-Lbs.)
31
Max. Temp.
350 Degrees F
Setscrew Location
2 (120 Degrees )
Max. Parallel Misalignment (In.)
0.008 in
Max. Angular Misalignment
3 Degrees
Max. Bore (mm)
8 mm
Style
6-Beam Set Screw
Material
Stainless Steel
Max. RPM
6,000 RPM
Max. Axial Misalignment (In.)
+/-0.005
Screw Type
Set Screw
Max. Temp. Range (F)
350 Degrees
Min. Bore (mm)
8
Rated Torque
31 in-lb
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
Included Screws
(2) Set Screw
Bore Type
Round
Fastener Tightening Torque
1.76 N-m
Features
Balanced Design for Reduced Vibration
Number of Beams
6
Full Bearing Support Required
Yes
Shaft Locking Type
Set Screw
Maximum Speed
6,000 RPM
Shaft Tolerance
+0.000/-0.013 mm
Coupling Material Finish
Bright
Screw Material Finish
Black Oxide
Dynamic Torque Non-Reversing
1.76 N-m
Torsional Stiffness
1.18 N-m/Deg
Number of Locking Screws
2
Axial Motion
0.13 mm
Moment of Inertia
0.000002964 kgf/m sq
Coupling Material
Stainless Steel
Parallel Misalignment
0.2 mm
Dynamic Torque Reversing
0.88 N-m
Series
FSMR
Maximum Torque
3.51 N-m
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Zero Backlash
Yes
Maximum Operating Temperature
176 Degrees C
Minimum Operating Temperature
-40 Degrees C
Angular Misalignment
3 Degrees
For Misalignment Type
Angular, Axial, Parallel
Coupling Material Grade
303

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 8 mm, Bore Diameter 2 8 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 19.1 mm, Maximum Speed 6,000 RPM, Maximum Torque 3.51 N-m, Axial Motion 0.13 mm, Overall Length 31.8 mm, Parallel Misalignment 0.2 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 1.18 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 15.4 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.