Zoro Homepage

Coupling, 6 Beam Set Screw, 8mmx8mm

  • Mfr # FSMR25-8-8-A

  • Zoro # G8364474


product price: $44.99
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
8mm x 8mm
Material - Couplings
Aluminum
Outside Dia.
25.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSMR25-8-8-A
Zoro #
G8364474
UPC #
634529010808
Country of Origin
United States

Dimensions

Bore Dia.
8mm x 8mm
Outside Dia.
25.4 mm
Overall Length
38.1 mm
Clearance Dia. (mm)
41.71
Length through Bore
17.87 mm
Screw Size
M5
Clearance Dia. (In.)
1.642 in
Outside Dia. (mm)
25.4
Outside Dia. (In.)
1
Length through Bore (In.)
0.704
Screw Size (mm)
M5
Length through Bore (mm)
17.87
Overall Length (mm)
38.1
Size
FSMR25
Overall Length (In.)
1.5
Length Through Bore 2
18.3 in
Screw Thread Size
M5
Length Through Bore 1
18.3 in
Bore Diameter 1
8 mm
Coupling Outside Diameter
25.4 mm
Bore Diameter 2
8 mm
Different Bore Sizes
No

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 8 mm, Bore Diameter 2 8 mm, Coupling Material Aluminum, Coupling Outside Diameter 25.4 mm, Maximum Speed 6,000 RPM, Maximum Torque 3.73 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 1.16 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 18.3 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.