Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, Bellows Clamp, 10mmx9mm

  • Mfr # MBC33-10-9-A

  • Zoro # G8465913


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
10mm x 9mm
Material - Couplings
Aluminum
Outside Dia.
33.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBC33-10-9-A
Zoro #
G8465913
UPC #
634529125236
Country of Origin
United States

Dimensions

Bore Dia.
10mm x 9mm
Outside Dia.
33.3 mm
Overall Length
42.9 mm
Screw Size
M3
Clearance Dia. (mm)
33.3
Outside Dia. (In.)
1.313
Size
MBC33
Length through Bore
20.5 mm
Overall Length (In.)
1.623
Outside Dia. (mm)
33.3
Clearance Dia. (In.)
1.313 in
Overall Length (mm)
41.00
Length through Bore (In.)
0.811
Length through Bore (mm)
20.5
Screw Size (mm)
M3
Different Bore Sizes
Yes
Coupling Outside Diameter
33.3 mm
Length Through Bore 1
20.4 mm
Screw Thread Size
M3
Hub Length
15 mm
Clearance Diameter
33.3 mm
Length Through Bore 2
20.4 mm
Bore Diameter 2
9 mm
Minimum Bore Diameter
9 mm
Maximum Bore Diameter
10 mm
Bore Diameter 1
10 mm

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Black Anodized
Max. Parallel Misalignment (In.)
0.006 in
Min. Bore (mm)
9.0
Max. Angular Misalignment
1.5 Degrees
Screw Type
Cap Screw
Torsional Stiffness (Deg./In.-Lbs.)
400
Style
Bellows Clamp
Max. RPM
10,000 RPM
Max. Axial Misalignment (In.)
+/-0.016
Rated Torque
120 in-lb
Max. Temp.
200 Degrees F
Torque (In.-Lbs.)
120
Material
Aluminum
Item - Motion Control Couplings
Motion Control Coupling
Max. Temp. Range (F)
200 Degrees
Max. Bore (mm)
10 mm
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Application
Encoders, Stepper / Servo
Screw Material
Alloy Steel
Bore Tolerance
+0.03 mm / -0.00 mm
Maximum Speed
10,000 RPM
Parallel Misalignment
0.15 mm
Dynamic Torque Non-Reversing
6.8 N-m
Axial Motion
0.4 mm
Shaft Locking Type
Clamp On
Moment of Inertia
0.00001092 kgf/m sq
Bellows Material Grade
MIL-A-8625 Type II; Class 2 and ASTM B580 Type B
Screw Material Finish
Black Oxide
Bellows Material
Stainless Steel
Bore Type
Round
Maximum Torque
13.6 N-m
Included Screws
(2) Hex Socket Cap Screw
Features
Balanced Design for Reduced Vibration, Lightweight and has Low Inertia, Zero Backlash
Shaft Tolerance
+0.000 mm / -0.013 mm
Hub Material Finish
Sulfuric Anodized MIL-A-8625 Type II; Class 2 and ASTM B580 Type B Black Anodize
For Misalignment Type
Angular, Axial, Parallel
Dynamic Torque Reversing
3.4 N-m
Zero Backlash
Yes
Bellows Material Finish
None
Full Bearing Support Required
Yes
Hub Material
Aluminum
Torsional Stiffness
45 N-m/Deg
Angular Misalignment
1.5 Degrees
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
93 Degrees C
Number of Locking Screws
2
Fastener Tightening Torque
2.1 N-m
Hub Material Grade
2024

Description

Motion Control Coupling, Bore Diameter 1 10 mm, Bore Diameter 2 9 mm, Coupling Outside Diameter 33.3 mm, Maximum Speed 10,000 RPM, Maximum Torque 13.6 N-m, Hub Material Aluminum, Overall Length 42.9 mm, Shaft Locking Type Clamp On, System of Measurement Metric, Clearance Diameter 33.3 mm, Bellows Material Stainless Steel, Different Bore Sizes Yes, Length Through Bore 1 20.4 mm, Length Through Bore 2 20.4 mm, Parallel Misalignment 0.15 mm, Bore Type Round, Dynamic Torque Non-Reversing 6.8 N-m

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.