Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, Bellows Clamp, 17mmx14mm

  • Mfr # MBC41-17-14-A

  • Zoro # G8448711


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
17mm x 14mm
Material - Couplings
Aluminum
Outside Dia.
41.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBC41-17-14-A
Zoro #
G8448711
UPC #
634529099681
Country of Origin
United States

Dimensions

Bore Dia.
17mm x 14mm
Outside Dia.
41.3 mm
Overall Length
50.8 mm
Overall Length (mm)
50.80
Screw Size (mm)
M4
Length through Bore (mm)
25.4
Overall Length (In.)
2.029
Clearance Dia. (In.)
1.625 in
Screw Size
M4
Outside Dia. (mm)
41.3
Length through Bore (In.)
1.000
Clearance Dia. (mm)
41.3
Outside Dia. (In.)
1.625
Length through Bore
25.4 mm
Size
MBC41
Screw Thread Size
M4
Length Through Bore 1
24 mm
Bore Diameter 1
17 mm
Hub Length
18.05 mm
Different Bore Sizes
Yes
Maximum Bore Diameter
17 mm
Coupling Outside Diameter
41.3 mm
Length Through Bore 2
24 mm
Bore Diameter 2
14 mm
Minimum Bore Diameter
14 mm
Clearance Diameter
41.3 mm

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Black Anodized
Max. Axial Misalignment (In.)
+/-0.020
Min. Bore (mm)
14.0
Max. Temp. Range (F)
200 Degrees
Max. Bore (mm)
17 mm
Max. RPM
10,000 RPM
Torque (In.-Lbs.)
250
Max. Temp.
200 Degrees F
Material
Aluminum
Rated Torque
250 in-lb
Torsional Stiffness (Deg./In.-Lbs.)
550
Screw Type
Cap Screw
Item - Motion Control Couplings
Motion Control Coupling
Max. Parallel Misalignment (In.)
0.01 in
Style
Bellows Clamp
Max. Angular Misalignment
2 Degrees
Application
Encoders, Stepper / Servo
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.03 mm / -0.00 mm
Screw Material
Alloy Steel
Screw Material Finish
Black Oxide
Number of Locking Screws
2
Hub Material Finish
Sulfuric Anodized MIL-A-8625 Type II; Class 2 and ASTM B580 Type B Black Anodize
Maximum Speed
10,000 RPM
Fastener Tightening Torque
4.6 N-m
Maximum Operating Temperature
93 Degrees C
Bellows Material Finish
None
Bore Type
Round
Full Bearing Support Required
Yes
Hub Material Grade
2024
Dynamic Torque Reversing
7 N-m
Dynamic Torque Non-Reversing
14 N-m
Shaft Locking Type
Clamp On
Angular Misalignment
2 Degrees
Axial Motion
0.5 mm
Shaft Tolerance
+0.000 mm / -0.013 mm
Torsional Stiffness
63 N-m/Deg
Included Screws
(2) Hex Socket Cap Screw
Hub Material
Aluminum
For Misalignment Type
Angular, Axial, Parallel
Minimum Operating Temperature
-40 Degrees C
Parallel Misalignment
0.25 mm
Bellows Material Grade
MIL-A-8625 Type II; Class 2 and ASTM B580 Type B
Maximum Torque
28 N-m
Moment of Inertia
0.0000306 kgf/m sq
Bellows Material
Stainless Steel
Zero Backlash
Yes
Features
Balanced Design for Reduced Vibration, Lightweight and has Low Inertia, Zero Backlash

Description

Motion Control Coupling, Bore Diameter 1 17 mm, Bore Diameter 2 14 mm, Coupling Outside Diameter 41.3 mm, Maximum Speed 10,000 RPM, Maximum Torque 28 N-m, Hub Material Aluminum, Overall Length 50.8 mm, Shaft Locking Type Clamp On, System of Measurement Metric, Clearance Diameter 41.3 mm, Bellows Material Stainless Steel, Different Bore Sizes Yes, Length Through Bore 1 24 mm, Length Through Bore 2 24 mm, Parallel Misalignment 0.25 mm, Bore Type Round, Dynamic Torque Non-Reversing 14 N-m

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.