Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, Bellows Clamp, 19mmx14mm

  • Mfr # MBC51-19-14-A

  • Zoro # G8311466


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
19mm x 14mm
Material - Couplings
Aluminum
Outside Dia.
50.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBC51-19-14-A
Zoro #
G8311466
UPC #
634529124468
Country of Origin
United States

Dimensions

Bore Dia.
19mm x 14mm
Outside Dia.
50.8 mm
Overall Length
58.7 mm
Length through Bore (In.)
1.156
Outside Dia. (mm)
50.8
Overall Length (mm)
58.70
Size
MBC51
Outside Dia. (In.)
2.000
Clearance Dia. (mm)
50.8
Clearance Dia. (In.)
2 in
Length through Bore
29.3 mm
Screw Size (mm)
M5
Overall Length (In.)
2.315
Length through Bore (mm)
29.3
Screw Size
M5
Maximum Bore Diameter
19 mm
Different Bore Sizes
Yes
Screw Thread Size
M5
Length Through Bore 2
27.9 mm
Clearance Diameter
50.8 mm
Minimum Bore Diameter
14 mm
Hub Length
20.55 mm
Bore Diameter 2
14 mm
Coupling Outside Diameter
50.8 mm
Bore Diameter 1
19 mm
Length Through Bore 1
27.9 mm

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Black Anodized
Torsional Stiffness (Deg./In.-Lbs.)
950
Max. Bore (mm)
19 mm
Max. Angular Misalignment
2 Degrees
Max. RPM
10,000 RPM
Torque (In.-Lbs.)
400
Material
Aluminum
Min. Bore (mm)
14.0
Max. Axial Misalignment (In.)
+/-0.020
Max. Parallel Misalignment (In.)
0.01 in
Rated Torque
400 in-lb
Style
Bellows Clamp
Max. Temp. Range (F)
200 Degrees
Screw Type
Cap Screw
Max. Temp.
200 Degrees F
Item - Motion Control Couplings
Motion Control Coupling
Application
Encoders, Stepper / Servo
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Screw Material
Alloy Steel
Bore Tolerance
+0.03 mm / -0.00 mm
Torsional Stiffness
108 N-m/Deg
Shaft Locking Type
Clamp On
Minimum Operating Temperature
-40 Degrees C
Hub Material Finish
Sulfuric Anodized MIL-A-8625 Type II; Class 2 and ASTM B580 Type B Black Anodize
Moment of Inertia
0.00008125 kgf/m sq
For Misalignment Type
Angular, Axial, Parallel
Features
Balanced Design for Reduced Vibration, Lightweight and has Low Inertia, Zero Backlash
Bellows Material Grade
MIL-A-8625 Type II; Class 2 and ASTM B580 Type B
Shaft Tolerance
+0.000 mm / -0.013 mm
Angular Misalignment
2 Degrees
Bore Type
Round
Full Bearing Support Required
Yes
Maximum Speed
10,000 RPM
Number of Locking Screws
2
Maximum Torque
45.2 N-m
Hub Material
Aluminum
Dynamic Torque Reversing
11.3 N-m
Dynamic Torque Non-Reversing
22.6 N-m
Screw Material Finish
Black Oxide
Hub Material Grade
2024
Bellows Material Finish
None
Zero Backlash
Yes
Bellows Material
Stainless Steel
Fastener Tightening Torque
9.5 N-m
Parallel Misalignment
0.25 mm
Maximum Operating Temperature
93 Degrees C
Included Screws
(2) Hex Socket Cap Screw
Axial Motion
0.5 mm

Description

Motion Control Coupling, Bore Diameter 1 19 mm, Bore Diameter 2 14 mm, Coupling Outside Diameter 50.8 mm, Maximum Speed 10,000 RPM, Maximum Torque 45.2 N-m, Hub Material Aluminum, Overall Length 58.7 mm, Shaft Locking Type Clamp On, System of Measurement Metric, Clearance Diameter 50.8 mm, Bellows Material Stainless Steel, Different Bore Sizes Yes, Length Through Bore 1 27.9 mm, Length Through Bore 2 27.9 mm, Parallel Misalignment 0.25 mm, Bore Type Round, Dynamic Torque Non-Reversing 22.6 N-m

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.