Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, Bellows Clamp, 19mmx19mm

  • Mfr # MBC41-19-19-A

  • Zoro # G8377223


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
19mm x 19mm
Material - Couplings
Aluminum
Outside Dia.
41.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBC41-19-19-A
Zoro #
G8377223
UPC #
634529066065
Country of Origin
United States

Dimensions

Bore Dia.
19mm x 19mm
Outside Dia.
41.3 mm
Overall Length
50.8 mm
Clearance Dia. (mm)
41.3
Overall Length (mm)
50.80
Screw Size
M4
Length through Bore (In.)
1.000
Overall Length (In.)
2.029
Size
MBC41
Screw Size (mm)
M4
Outside Dia. (In.)
1.625
Length through Bore (mm)
25.4
Length through Bore
25.4 mm
Clearance Dia. (In.)
1.625 in
Outside Dia. (mm)
41.3
Length Through Bore 2
24 mm
Hub Length
18.05 mm
Length Through Bore 1
24 mm
Coupling Outside Diameter
41.3 mm
Screw Thread Size
M4
Different Bore Sizes
No
Bore Diameter 2
19 mm
Bore Diameter 1
19 mm
Clearance Diameter
41.3 mm
Maximum Bore Diameter
19 mm
Minimum Bore Diameter
19 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Black Anodized
Max. Bore (mm)
19 mm
Screw Type
Cap Screw
Style
Bellows Clamp
Max. Temp. Range (F)
200 Degrees
Torsional Stiffness (Deg./In.-Lbs.)
550
Max. Axial Misalignment (In.)
+/-0.020
Max. Temp.
200 Degrees F
Rated Torque
250 in-lb
Material
Aluminum
Torque (In.-Lbs.)
250
Item - Motion Control Couplings
Motion Control Coupling
Max. Angular Misalignment
2 Degrees
Max. Parallel Misalignment (In.)
0.01 in
Min. Bore (mm)
19.0
Max. RPM
10,000 RPM
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Application
Encoders, Stepper / Servo
Screw Material
Alloy Steel
Bore Tolerance
+0.03 mm / -0.00 mm
Shaft Locking Type
Clamp On
Maximum Torque
28 N-m
Minimum Operating Temperature
-40 Degrees C
Axial Motion
0.5 mm
Number of Locking Screws
2
Maximum Speed
10,000 RPM
Hub Material
Aluminum
Shaft Tolerance
+0.000 mm / -0.013 mm
Zero Backlash
Yes
Bellows Material Finish
None
Bellows Material Grade
MIL-A-8625 Type II; Class 2 and ASTM B580 Type B
For Misalignment Type
Angular, Axial, Parallel
Parallel Misalignment
0.25 mm
Maximum Operating Temperature
93 Degrees C
Features
Balanced Design for Reduced Vibration, Lightweight and has Low Inertia, Zero Backlash
Torsional Stiffness
63 N-m/Deg
Fastener Tightening Torque
4.6 N-m
Bellows Material
Stainless Steel
Hub Material Grade
2024
Bore Type
Round
Dynamic Torque Non-Reversing
14 N-m
Screw Material Finish
Black Oxide
Moment of Inertia
0.00002996 kgf/m sq
Included Screws
(2) Hex Socket Cap Screw
Hub Material Finish
Sulfuric Anodized MIL-A-8625 Type II; Class 2 and ASTM B580 Type B Black Anodize
Angular Misalignment
2 Degrees
Full Bearing Support Required
Yes
Dynamic Torque Reversing
7 N-m

Description

Motion Control Coupling, Bore Diameter 1 19 mm, Bore Diameter 2 19 mm, Coupling Outside Diameter 41.3 mm, Maximum Speed 10,000 RPM, Maximum Torque 28 N-m, Hub Material Aluminum, Overall Length 50.8 mm, Shaft Locking Type Clamp On, System of Measurement Metric, Clearance Diameter 41.3 mm, Bellows Material Stainless Steel, Different Bore Sizes No, Length Through Bore 1 24 mm, Length Through Bore 2 24 mm, Parallel Misalignment 0.25 mm, Bore Type Round, Dynamic Torque Non-Reversing 14 N-m

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.