Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, Bellows Clamp, 25mmx15mm

  • Mfr # MBC51-25-15-A

  • Zoro # G7945917


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
25mm x 15mm
Material - Couplings
Aluminum
Outside Dia.
50.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBC51-25-15-A
Zoro #
G7945917
UPC #
634529064429
Country of Origin
United States

Dimensions

Bore Dia.
25mm x 15mm
Outside Dia.
50.8 mm
Overall Length
58.7 mm
Clearance Dia. (In.)
2 in
Size
MBC51
Length through Bore (In.)
1.156
Length through Bore (mm)
29.3
Outside Dia. (In.)
2.000
Clearance Dia. (mm)
50.8
Screw Size
M5
Outside Dia. (mm)
50.8
Screw Size (mm)
M5
Length through Bore
29.3 mm
Overall Length (mm)
58.70
Overall Length (In.)
2.315
Clearance Diameter
50.8 mm
Minimum Bore Diameter
15 mm
Different Bore Sizes
Yes
Maximum Bore Diameter
25 mm
Screw Thread Size
M5
Length Through Bore 1
27.9 mm
Bore Diameter 1
25 mm
Bore Diameter 2
15 mm
Hub Length
20.55 mm
Coupling Outside Diameter
50.8 mm
Length Through Bore 2
27.9 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Black Anodized
Torsional Stiffness (Deg./In.-Lbs.)
950
Screw Type
Cap Screw
Max. RPM
10,000 RPM
Torque (In.-Lbs.)
400
Rated Torque
400 in-lb
Style
Bellows Clamp
Max. Temp. Range (F)
200 Degrees
Max. Bore (mm)
25 mm
Item - Motion Control Couplings
Motion Control Coupling
Max. Angular Misalignment
2 Degrees
Max. Parallel Misalignment (In.)
0.01 in
Min. Bore (mm)
15.0
Max. Axial Misalignment (In.)
+/-0.020
Material
Aluminum
Max. Temp.
200 Degrees F
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Application
Encoders, Stepper / Servo
Bore Tolerance
+0.03 mm / -0.00 mm
Screw Material
Alloy Steel
Axial Motion
0.5 mm
Features
Balanced Design for Reduced Vibration, Lightweight and has Low Inertia, Zero Backlash
Bellows Material Grade
MIL-A-8625 Type II; Class 2 and ASTM B580 Type B
Hub Material
Aluminum
Fastener Tightening Torque
9.5 N-m
Hub Material Grade
2024
Dynamic Torque Reversing
11.3 N-m
Maximum Operating Temperature
93 Degrees C
For Misalignment Type
Angular, Axial, Parallel
Screw Material Finish
Black Oxide
Full Bearing Support Required
Yes
Maximum Torque
45.2 N-m
Shaft Tolerance
+0.000 mm / -0.013 mm
Maximum Speed
10,000 RPM
Shaft Locking Type
Clamp On
Torsional Stiffness
108 N-m/Deg
Moment of Inertia
0.00007982 kgf/m sq
Parallel Misalignment
0.25 mm
Minimum Operating Temperature
-40 Degrees C
Angular Misalignment
2 Degrees
Bellows Material Finish
None
Hub Material Finish
Sulfuric Anodized MIL-A-8625 Type II; Class 2 and ASTM B580 Type B Black Anodize
Bore Type
Round
Zero Backlash
Yes
Included Screws
(2) Hex Socket Cap Screw
Dynamic Torque Non-Reversing
22.6 N-m
Bellows Material
Stainless Steel
Number of Locking Screws
2

Description

Motion Control Coupling, Bore Diameter 1 25 mm, Bore Diameter 2 15 mm, Coupling Outside Diameter 50.8 mm, Maximum Speed 10,000 RPM, Maximum Torque 45.2 N-m, Hub Material Aluminum, Overall Length 58.7 mm, Shaft Locking Type Clamp On, System of Measurement Metric, Clearance Diameter 50.8 mm, Bellows Material Stainless Steel, Different Bore Sizes Yes, Length Through Bore 1 27.9 mm, Length Through Bore 2 27.9 mm, Parallel Misalignment 0.25 mm, Bore Type Round, Dynamic Torque Non-Reversing 22.6 N-m

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.