Zoro Homepage

Coupling, Bellows Clamp, Bore 1/2x1/2 In

  • Mfr # BC16-8-8-A

  • Zoro # G1143204


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
Bore Dia.
1/2 in x 1/2 in
Rated Torque
60 in-lb
Max. RPM
10,000 RPM
Outside Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC16-8-8-A
Zoro #
G1143204
UPC #
634529062463
Country of Origin
United States

Dimensions

Bore Dia.
1/2 in x 1/2 in
Outside Dia.
1 in
Overall Length
1.33 in
Clearance Dia. (In.)
1.0 in
Screw Size
M3
Outside Dia. (In.)
1.000
Screw Size (mm)
M3
Length through Bore (In.)
0.657
Length through Bore
0.657 in
Overall Length (In.)
1.338
Clearance Diameter
1 in
Minimum Bore Diameter
1/2 in
Coupling Outside Diameter
1 in
Hub Length
0.47 in
Bore Diameter 2
1/2 in
Bore Diameter 1
1/2 in
Length Through Bore 1
0.63 in
Different Bore Sizes
No
Maximum Bore Diameter
1/2 in
Length Through Bore 2
0.63 in
Screw Thread Size
M3

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Rated Torque
60 in-lb
Max. RPM
10,000 RPM
Material - Couplings
Aluminum
Style
Bellows Clamp
Torsional Stiffness (Deg./In.-Lbs.)
0.004
Max. Angular Misalignment
1.5 Degrees
Item
Motion Control Coupling
Material
Aluminum
Max. Temp.
200 Degrees F
Max. Temp. Range (F)
200
Max. Axial Misalignment (In.)
+/-0.012
Max. Parallel Misalignment (In.)
0.004 in
Finish
Anodized Aluminum
Item - Motion Control Couplings
Motion Control Coupling
Screw Type
Cap Screw
Torque (In.-Lbs.)
60
Screw Material
Alloy Steel
Bore Tolerance
+0.001 in / -0.000 in
Dynamic Torque Non-Reversing
30 lb-in
Moment of Inertia
0.00893 lb-in sq
Axial Motion
0.012 in
Dynamic Torque Reversing
15 lb-in
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Shaft Locking Type
Clamp On
Hub Material Grade
2024
Features
Balanced Design for Reduced Vibration, Lightweight and has Low Inertia, Zero Backlash
Bellows Material
Stainless Steel
Minimum Operating Temperature
-40 Degrees F
Screw Material Finish
Black Oxide
For Misalignment Type
Angular, Axial, Parallel
Shaft Tolerance
+0.0000 in / -0.0005 in
Full Bearing Support Required
Yes
System of Measurement
Inch
Bore Type
Round
Bellows Material Finish
None
Fastener Tightening Torque
18.6 in-lb
Hub Material Finish
Sulfuric Anodized
Application
Encoders, Stepper / Servo
Parallel Misalignment
0.004 in
Hub Material
Aluminum
Angular Misalignment
1.5 Degrees
Maximum Operating Temperature
200 Degrees F
Number of Locking Screws
2
Torsional Stiffness
244 in-lb/Deg
Included Screws
(2) Hex Socket Cap Screw
Zero Backlash
Yes
Bellows Material Grade
MIL-A-8625 Type II; Class 2 and ASTM B580 Type B
Maximum Torque
60 in-lb
Maximum Speed
10,000 RPM

Description

Motion Control Coupling, Bore Diameter 1 1/2 in, Bore Diameter 2 1/2 in, Coupling Outside Diameter 1 in, Maximum Speed 10,000 RPM, Maximum Torque 60 in-lb, Hub Material Aluminum, Overall Length 1.33 in, Shaft Locking Type Clamp On, System of Measurement Inch, Clearance Diameter 1 in, Bellows Material Stainless Steel, Different Bore Sizes No, Length Through Bore 1 0.63 in, Length Through Bore 2 0.63 in, Parallel Misalignment 0.004 in, Bore Type Round, Dynamic Torque Non-Reversing 30 lb-in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.