Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, Bellows Clamp, Bore 12x6 mm

  • Mfr # MBC25-12-6-A

  • Zoro # G1811451


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
Aluminum
Outside Dia.
25 mm
Overall Length
33.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBC25-12-6-A
Zoro #
G1811451
UPC #
634529063781
Country of Origin
United States

Dimensions

Bore Dia.
12mm x 6mm
Outside Dia.
25 mm
Overall Length
33.3 mm
Screw Size (mm)
M3
Hub Dia.
25 mm
Overall Length (mm)
33
Length through Bore (mm)
16.50
Clearance Dia. (mm)
25.0
Screw Size
M3
Length through Bore
16.5 mm
Outside Dia. (mm)
25
Length Through Bore 1
15.9 mm
Hub Length
11.85 mm
Different Bore Sizes
Yes
Length Through Bore 2
15.9 mm
Maximum Bore Diameter
12 mm
Screw Thread Size
M3
Bore Diameter 1
12 mm
Minimum Bore Diameter
6 mm
Coupling Outside Diameter
25.4 mm
Clearance Diameter
25.4 mm
Bore Diameter 2
6 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Anodized Aluminum
Max. RPM
10,000 RPM
Rated Torque
60 in-lb
Max. Axial Misalignment (In.)
+/-0.012
Material
Aluminum
Max. Angular Misalignment
1.5 Degrees
Style
Bellows Clamp
Max. Temp. Range (F)
200
Max. Temp.
200 Degrees F
Screw Type
Cap Screw
Item - Motion Control Couplings
Motion Control Coupling
Max. Parallel Misalignment (In.)
0.004 in
Torsional Stiffness (Deg./In.-Lbs.)
0.004
Torque (In.-Lbs.)
60
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Application
Encoders, Stepper / Servo
Bore Tolerance
+0.03 mm / -0.00 mm
Screw Material
Alloy Steel
Maximum Torque
6.8 N-m
Bore Type
Round
Axial Motion
0.3 mm
Included Screws
(2) Hex Socket Cap Screw
Moment of Inertia
0.0000027 kgf/m sq
Angular Misalignment
1.5 Degrees
Shaft Locking Type
Clamp On
Bellows Material Finish
None
Minimum Operating Temperature
-40 Degrees C
Shaft Tolerance
+0.000 mm / -0.013 mm
Dynamic Torque Non-Reversing
3.4 N-m
Parallel Misalignment
0.1 mm
Full Bearing Support Required
Yes
Maximum Operating Temperature
93 Degrees C
Dynamic Torque Reversing
1.7 N-m
Features
Balanced Design for Reduced Vibration, Lightweight and has Low Inertia, Zero Backlash
Bellows Material
Stainless Steel
Screw Material Finish
Black Oxide
Zero Backlash
Yes
Hub Material
Aluminum
Bellows Material Grade
321
Hub Material Finish
Sulfuric Anodized
Maximum Speed
10,000 RPM
Number of Locking Screws
2
Fastener Tightening Torque
2.1 N-m
Torsional Stiffness
27 N-m/Deg
For Misalignment Type
Angular, Axial, Parallel
Hub Material Grade
2024

Description

Motion Control Coupling, Bore Diameter 1 12 mm, Bore Diameter 2 6 mm, Coupling Outside Diameter 25.4 mm, Maximum Speed 10,000 RPM, Maximum Torque 6.8 N-m, Hub Material Aluminum, Overall Length 33.3 mm, Shaft Locking Type Clamp On, System of Measurement Metric, Clearance Diameter 25.4 mm, Bellows Material Stainless Steel, Different Bore Sizes Yes, Length Through Bore 1 15.9 mm, Length Through Bore 2 15.9 mm, Parallel Misalignment 0.1 mm, Bore Type Round, Dynamic Torque Non-Reversing 3.4 N-m

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.