Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, Bellows Clamp, Bore 1/4x1/4 In

  • Mfr # BC10-4-4-A

  • Zoro # G1920274


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
Bore Dia.
1/4 in x 1/4 in
Rated Torque
22 in-lb
Max. RPM
10,000 RPM
Outside Dia.
0.59 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC10-4-4-A
Zoro #
G1920274
UPC #
634529062548
Country of Origin
United States

Dimensions

Bore Dia.
1/4 in x 1/4 in
Outside Dia.
0.59 in
Overall Length
1.08 in
Length through Bore (In.)
0.500
Hub Dia.
0.59 in
Length through Bore
0.5 in
Outside Dia. (In.)
0.590
Clearance Dia. (In.)
0.59 in
Screw Size (mm)
M2
Screw Size
M2
Overall Length (In.)
1.073
Length Through Bore 2
0.52 in
Screw Thread Size
M2
Bore Diameter 1
1/4 in
Hub Length
0.34 in
Maximum Bore Diameter
1/4 in
Coupling Outside Diameter
0.6 in
Different Bore Sizes
No
Length Through Bore 1
0.52 in
Bore Diameter 2
1/4 in
Minimum Bore Diameter
1/4 in
Clearance Diameter
0.59 in

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Rated Torque
22 in-lb
Max. RPM
10,000 RPM
Material - Couplings
Aluminum
Screw Type
Cap Screw
Item - Motion Control Couplings
Motion Control Coupling
Max. Axial Misalignment (In.)
+/-0.008
Max. Angular Misalignment
1.5 Degrees
Torque (In.-Lbs.)
22
Torsional Stiffness (Deg./In.-Lbs.)
0.014
Max. Parallel Misalignment (In.)
0.004 in
Max. Temp. Range (F)
200
Item
Motion Control Coupling
Material
Aluminum
Max. Temp.
200 Degrees F
Finish
Anodized Aluminum
Style
Bellows Clamp
Dynamic Torque Non-Reversing
11 lb-in
Dynamic Torque Reversing
5.5 lb-in
Moment of Inertia
0.001062 lb-in sq
Bore Tolerance
+0.001 in / -0.000 in
Axial Motion
0.008 in
Screw Material
Alloy Steel
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Maximum Torque
22 in-lb
Bore Type
Round
Features
Balanced Design for Reduced Vibration, Lightweight and has Low Inertia, Zero Backlash
Bellows Material Finish
None
Bellows Material Grade
321
Shaft Locking Type
Clamp On
Fastener Tightening Torque
5.3 in-lb
Included Screws
(2) Hex Socket Cap Screw
Bellows Material
Stainless Steel
Angular Misalignment
1.5 Degrees
Application
Encoders, Stepper / Servo
Shaft Tolerance
+0.0000 in / -0.0005 in
Parallel Misalignment
0.004 in
Screw Material Finish
Black Oxide
Hub Material
Aluminum
Hub Material Finish
Sulfuric Anodized
Full Bearing Support Required
Yes
Maximum Speed
10,000 RPM
Minimum Operating Temperature
-40 Degrees F
Torsional Stiffness
72 in-lb/Deg
For Misalignment Type
Angular, Axial, Parallel
Maximum Operating Temperature
200 Degrees F
Number of Locking Screws
2
System of Measurement
Inch
Hub Material Grade
2024
Zero Backlash
Yes

Description

Motion Control Coupling, Bore Diameter 1 1/4 in, Bore Diameter 2 1/4 in, Coupling Outside Diameter 0.6 in, Maximum Speed 10,000 RPM, Maximum Torque 22 in-lb, Hub Material Aluminum, Overall Length 1.08 in, Shaft Locking Type Clamp On, System of Measurement Inch, Clearance Diameter 0.59 in, Bellows Material Stainless Steel, Different Bore Sizes No, Length Through Bore 1 0.52 in, Length Through Bore 2 0.52 in, Parallel Misalignment 0.004 in, Bore Type Round, Dynamic Torque Non-Reversing 11 lb-in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.