Zoro Homepage

Coupling, Bellows Clamp, Bore 1/4x1/4 In

  • Mfr # BC16-4-4-A

  • Zoro # G3229895


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
Bore Dia.
1/4 in x 1/4 in
Rated Torque
60 in-lb
Max. RPM
10,000 RPM
Outside Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC16-4-4-A
Zoro #
G3229895
UPC #
634529062616
Country of Origin
United States

Dimensions

Bore Dia.
1/4 in x 1/4 in
Outside Dia.
1 in
Overall Length
1.33 in
Screw Size (mm)
M3
Outside Dia. (In.)
1
Length through Bore (In.)
0.657
Overall Length (In.)
1.338
Clearance Dia. (In.)
1.0 in
Length through Bore
0.657 in
Screw Size
M3
Minimum Bore Diameter
1/4 in
Different Bore Sizes
No
Clearance Diameter
1 in
Screw Thread Size
M3
Bore Diameter 2
1/4 in
Maximum Bore Diameter
1/4 in
Bore Diameter 1
1/4 in
Coupling Outside Diameter
1 in
Length Through Bore 1
0.63 in
Length Through Bore 2
0.63 in
Hub Length
0.47 in

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Rated Torque
60 in-lb
Max. RPM
10,000 RPM
Material - Couplings
Aluminum
Style
Bellows Clamp
Item
Motion Control Coupling
Max. Axial Misalignment (In.)
+/-0.012
Torque (In.-Lbs.)
60
Torsional Stiffness (Deg./In.-Lbs.)
0.004
Max. Angular Misalignment
1.5 Degrees
Finish
Anodized Aluminum
Max. Temp. Range (F)
200
Item - Motion Control Couplings
Motion Control Coupling
Screw Type
Cap Screw
Max. Temp.
200 Degrees F
Material
Aluminum
Max. Parallel Misalignment (In.)
0.004 in
Dynamic Torque Non-Reversing
30 lb-in
Dynamic Torque Reversing
15 lb-in
Axial Motion
0.012 in
Moment of Inertia
0.009416 lb-in sq
Screw Material
Alloy Steel
Bore Tolerance
+0.001 in / -0.000 in
Bore Type
Round
Angular Misalignment
1.5 Degrees
System of Measurement
Inch
Application
Encoders, Stepper / Servo
Bellows Material Finish
None
Zero Backlash
Yes
Shaft Locking Type
Clamp On
Parallel Misalignment
0.004 in
Shaft Tolerance
+0.0000 in / -0.0005 in
Hub Material Finish
Sulfuric Anodized
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Full Bearing Support Required
Yes
Number of Locking Screws
2
Maximum Torque
60 in-lb
Included Screws
(2) Hex Socket Cap Screw
Bellows Material
Stainless Steel
Hub Material Grade
2024
Maximum Speed
10,000 RPM
Maximum Operating Temperature
200 Degrees F
Screw Material Finish
Black Oxide
Minimum Operating Temperature
-40 Degrees F
Hub Material
Aluminum
Bellows Material Grade
MIL-A-8625 Type II; Class 2 and ASTM B580 Type B
Fastener Tightening Torque
18.6 in-lb
For Misalignment Type
Angular, Axial, Parallel
Torsional Stiffness
244 in-lb/Deg
Features
Balanced Design for Reduced Vibration, Lightweight and has Low Inertia, Zero Backlash

Description

Motion Control Coupling, Bore Diameter 1 1/4 in, Bore Diameter 2 1/4 in, Coupling Outside Diameter 1 in, Maximum Speed 10,000 RPM, Maximum Torque 60 in-lb, Hub Material Aluminum, Overall Length 1.33 in, Shaft Locking Type Clamp On, System of Measurement Inch, Clearance Diameter 1 in, Bellows Material Stainless Steel, Different Bore Sizes No, Length Through Bore 1 0.63 in, Length Through Bore 2 0.63 in, Parallel Misalignment 0.004 in, Bore Type Round, Dynamic Torque Non-Reversing 30 lb-in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.