Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, Bellows Clamp, Bore 1/4x3/16 In

  • Mfr # BC10-4-3-A

  • Zoro # G1120901


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
Bore Dia.
1/4 in x 3/16 in
Rated Torque
22 in-lb
Max. RPM
10,000 RPM
Outside Dia.
0.59 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC10-4-3-A
Zoro #
G1120901
UPC #
634529062531
Country of Origin
United States

Dimensions

Bore Dia.
1/4 in x 3/16 in
Outside Dia.
0.59 in
Overall Length
1.08 in
Clearance Dia. (In.)
0.59 in
Length through Bore (In.)
0.500
Outside Dia. (In.)
0.590
Screw Size
M2
Hub Dia.
0.59 in
Length through Bore
0.5 in
Screw Size (mm)
M2
Overall Length (In.)
1.073
Length Through Bore 1
0.52 in
Bore Diameter 2
3/16 in
Clearance Diameter
0.59 in
Minimum Bore Diameter
3/16 in
Coupling Outside Diameter
0.6 in
Different Bore Sizes
Yes
Maximum Bore Diameter
1/4 in
Length Through Bore 2
0.52 in
Screw Thread Size
M2
Hub Length
0.34 in
Bore Diameter 1
1/4 in

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Rated Torque
22 in-lb
Max. RPM
10,000 RPM
Material - Couplings
Aluminum
Max. Temp.
200 Degrees F
Max. Angular Misalignment
1.5 Degrees
Finish
Anodized Aluminum
Material
Aluminum
Screw Type
Cap Screw
Torque (In.-Lbs.)
22
Style
Bellows Clamp
Max. Temp. Range (F)
200
Torsional Stiffness (Deg./In.-Lbs.)
0.014
Max. Axial Misalignment (In.)
+/-0.008
Max. Parallel Misalignment (In.)
0.004 in
Item
Motion Control Coupling
Item - Motion Control Couplings
Motion Control Coupling
Dynamic Torque Reversing
5.5 lb-in
Moment of Inertia
0.00107 lb-in sq
Axial Motion
0.008 in
Bore Tolerance
+0.001 in / -0.000 in
Screw Material
Alloy Steel
Dynamic Torque Non-Reversing
11 lb-in
Angular Misalignment
1.5 Degrees
Hub Material Finish
Sulfuric Anodized
Zero Backlash
Yes
Hub Material
Aluminum
Number of Locking Screws
2
Maximum Torque
22 in-lb
Maximum Operating Temperature
200 Degrees F
Hub Material Grade
2024
Fastener Tightening Torque
5.3 in-lb
Parallel Misalignment
0.004 in
Minimum Operating Temperature
-40 Degrees F
Bellows Material Grade
321
Shaft Tolerance
+0.0000 in / -0.0005 in
Bore Type
Round
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Maximum Speed
10,000 RPM
For Misalignment Type
Angular, Axial, Parallel
Torsional Stiffness
72 in-lb/Deg
System of Measurement
Inch
Screw Material Finish
Black Oxide
Features
Balanced Design for Reduced Vibration, Lightweight and has Low Inertia, Zero Backlash
Shaft Locking Type
Clamp On
Included Screws
(2) Hex Socket Cap Screw
Application
Encoders, Stepper / Servo
Full Bearing Support Required
Yes
Bellows Material Finish
None
Bellows Material
Stainless Steel

Description

Motion Control Coupling, Bore Diameter 1 1/4 in, Bore Diameter 2 3/16 in, Coupling Outside Diameter 0.6 in, Maximum Speed 10,000 RPM, Maximum Torque 22 in-lb, Hub Material Aluminum, Overall Length 1.08 in, Shaft Locking Type Clamp On, System of Measurement Inch, Clearance Diameter 0.59 in, Bellows Material Stainless Steel, Different Bore Sizes Yes, Length Through Bore 1 0.52 in, Length Through Bore 2 0.52 in, Parallel Misalignment 0.004 in, Bore Type Round, Dynamic Torque Non-Reversing 11 lb-in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.