Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, Bellows Clamp, Bore 25x25 mm

  • Mfr # MBC51-25-25-A

  • Zoro # G2530053


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
Bore Dia.
25mm x 25mm
Rated Torque
400 in-lb
Max. RPM
10,000 RPM
Outside Dia.
51 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBC51-25-25-A
Zoro #
G2530053
UPC #
634529064450
Country of Origin
United States

Dimensions

Bore Dia.
25mm x 25mm
Outside Dia.
51 mm
Overall Length
58.7 mm
Hub Dia.
51 mm
Screw Size (mm)
M5
Screw Size
M5
Length through Bore
29.5 mm
Outside Dia. (mm)
51
Length through Bore (mm)
29.50
Clearance Dia. (mm)
51.0
Overall Length (mm)
59
Maximum Bore Diameter
25 mm
Clearance Diameter
50.8 mm
Hub Length
20.55 mm
Bore Diameter 2
25 mm
Minimum Bore Diameter
25 mm
Coupling Outside Diameter
50.8 mm
Bore Diameter 1
25 mm
Different Bore Sizes
No
Length Through Bore 1
27.9 mm
Screw Thread Size
M5
Length Through Bore 2
27.9 mm

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Rated Torque
400 in-lb
Max. RPM
10,000 RPM
Material - Couplings
Aluminum
Screw Type
Cap Screw
Item
Motion Control Coupling
Max. Temp.
200 Degrees F
Material
Aluminum
Finish
Anodized Aluminum
Max. Angular Misalignment
2 Degrees
Item - Motion Control Couplings
Motion Control Coupling
Style
Bellows Clamp
Torsional Stiffness (Deg./In.-Lbs.)
0.001
Max. Axial Misalignment (In.)
+/-0.020
Max. Parallel Misalignment (In.)
0.01 in
Torque (In.-Lbs.)
400
Max. Temp. Range (F)
200
Disc Type
Stainless Steel
Dynamic Torque Non-Reversing
22.6 N-m
Dynamic Torque Reversing
11.3 N-m
Axial Motion
0.5 mm
Screw Material
Alloy Steel
Moment of Inertia
0.00007804 kgf/m sq
Bore Tolerance
+0.03 mm / -0.00 mm
Maximum Speed
10,000 RPM
Features
Balanced Design for Reduced Vibration, Lightweight and has Low Inertia, Zero Backlash
Bore Type
Round
Shaft Tolerance
+0.000 mm / -0.013 mm
For Misalignment Type
Angular, Axial, Parallel
Bellows Material
Stainless Steel
Application
Encoders, Stepper / Servo
Angular Misalignment
2 Degrees
Shaft Locking Type
Clamp On
Fastener Tightening Torque
9.5 N-m
Hub Material Grade
2024
Maximum Torque
45.2 N-m
Maximum Operating Temperature
93 Degrees C
Parallel Misalignment
0.25 mm
Full Bearing Support Required
Yes
Zero Backlash
Yes
Screw Material Finish
Black Oxide
System of Measurement
Metric
Hub Material Finish
Sulfuric Anodized
Minimum Operating Temperature
-40 Degrees C
Included Screws
(2) Hex Socket Cap Screw
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Hub Material
Aluminum
Number of Locking Screws
2
Bellows Material Finish
None
Bellows Material Grade
321
Torsional Stiffness
108 N-m/Deg

Description

Motion Control Coupling, Bore Diameter 1 25 mm, Bore Diameter 2 25 mm, Coupling Outside Diameter 50.8 mm, Maximum Speed 10,000 RPM, Maximum Torque 45.2 N-m, Hub Material Aluminum, Overall Length 58.7 mm, Shaft Locking Type Clamp On, System of Measurement Metric, Clearance Diameter 50.8 mm, Bellows Material Stainless Steel, Different Bore Sizes No, Length Through Bore 1 27.9 mm, Length Through Bore 2 27.9 mm, Parallel Misalignment 0.25 mm, Bore Type Round, Dynamic Torque Non-Reversing 22.6 N-m

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.