Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, Bellows Clamp, Bore 3/16x3/16 In

  • Mfr # BC10-3-3-A

  • Zoro # G0604843


product price: $91.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
Bore Dia.
3/16 in x 3/16 in
Rated Torque
22 in-lb
Max. RPM
10,000 RPM
Outside Dia.
0.59 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC10-3-3-A
Zoro #
G0604843
UPC #
634529062517
Country of Origin
United States

Dimensions

Bore Dia.
3/16 in x 3/16 in
Outside Dia.
0.59 in
Overall Length
1.08 in
Clearance Dia. (In.)
0.59 in
Overall Length (In.)
1.073
Screw Size
M2
Length through Bore
0.5 in
Length through Bore (In.)
0.500
Outside Dia. (In.)
0.590
Screw Size (mm)
M2
Hub Dia.
0.59 in
Maximum Bore Diameter
3/16 in
Clearance Diameter
0.59 in
Different Bore Sizes
No
Screw Thread Size
M2
Bore Diameter 1
3/16 in
Coupling Outside Diameter
0.6 in
Bore Diameter 2
3/16 in
Hub Length
0.34 in
Length Through Bore 2
0.52 in
Length Through Bore 1
0.52 in
Minimum Bore Diameter
3/16 in

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Rated Torque
22 in-lb
Max. RPM
10,000 RPM
Material - Couplings
Aluminum
Max. Parallel Misalignment (In.)
0.004 in
Finish
Anodized Aluminum
Item
Motion Control Coupling
Material
Aluminum
Screw Type
Cap Screw
Torsional Stiffness (Deg./In.-Lbs.)
0.014
Max. Temp. Range (F)
200
Item - Motion Control Couplings
Motion Control Coupling
Max. Axial Misalignment (In.)
+/-0.008
Style
Bellows Clamp
Torque (In.-Lbs.)
22
Max. Angular Misalignment
1.5 Degrees
Max. Temp.
200 Degrees F
Dynamic Torque Non-Reversing
11 lb-in
Dynamic Torque Reversing
5.5 lb-in
Screw Material
Alloy Steel
Axial Motion
0.008 in
Moment of Inertia
0.001079 lb-in sq
Bore Tolerance
+0.001 in / -0.000 in
Zero Backlash
Yes
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Hub Material Grade
2024
Maximum Operating Temperature
200 Degrees F
Hub Material
Aluminum
Shaft Tolerance
+0.0000 in / -0.0005 in
Angular Misalignment
1.5 Degrees
Torsional Stiffness
72 in-lb/Deg
Shaft Locking Type
Clamp On
Number of Locking Screws
2
Fastener Tightening Torque
5.3 in-lb
Hub Material Finish
Sulfuric Anodized
Included Screws
(2) Hex Socket Cap Screw
Full Bearing Support Required
Yes
Maximum Torque
22 in-lb
Screw Material Finish
Black Oxide
System of Measurement
Inch
Application
Encoders, Stepper / Servo
Parallel Misalignment
0.004 in
Maximum Speed
10,000 RPM
For Misalignment Type
Angular, Axial, Parallel
Features
Balanced Design for Reduced Vibration, Lightweight and has Low Inertia, Zero Backlash
Minimum Operating Temperature
-40 Degrees F
Bellows Material
Stainless Steel
Bellows Material Finish
None
Bore Type
Round
Bellows Material Grade
321

Description

Motion Control Coupling, Bore Diameter 1 3/16 in, Bore Diameter 2 3/16 in, Coupling Outside Diameter 0.6 in, Maximum Speed 10,000 RPM, Maximum Torque 22 in-lb, Hub Material Aluminum, Overall Length 1.08 in, Shaft Locking Type Clamp On, System of Measurement Inch, Clearance Diameter 0.59 in, Bellows Material Stainless Steel, Different Bore Sizes No, Length Through Bore 1 0.52 in, Length Through Bore 2 0.52 in, Parallel Misalignment 0.004 in, Bore Type Round, Dynamic Torque Non-Reversing 11 lb-in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.