Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, Bellows Clamp, Bore 3/4x3/4 In

  • Mfr # BC26-12-12-A

  • Zoro # G1066563


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
Bore Dia.
3/4 in x 3/4 in
Rated Torque
250 in-lb
Max. RPM
10,000 RPM
Outside Dia.
1.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC26-12-12-A
Zoro #
G1066563
UPC #
634529062852
Country of Origin
United States

Dimensions

Bore Dia.
3/4 in x 3/4 in
Outside Dia.
1.625 in
Overall Length
2 in
Length through Bore
1.0 in
Clearance Dia. (In.)
1.625 in
Length through Bore (In.)
1.000
Overall Length (In.)
2.029
Screw Size (mm)
M4
Screw Size
M4
Outside Dia. (In.)
1.625
Coupling Outside Diameter
1.63 in
Minimum Bore Diameter
3/4 in
Screw Thread Size
M4
Maximum Bore Diameter
3/4 in
Length Through Bore 2
0.95 in
Different Bore Sizes
No
Length Through Bore 1
0.95 in
Bore Diameter 1
3/4 in
Hub Length
0.71 in
Bore Diameter 2
3/4 in
Clearance Diameter
1.63 in

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Rated Torque
250 in-lb
Max. RPM
10,000 RPM
Material - Couplings
Aluminum
Finish
Anodized Aluminum
Material
Aluminum
Max. Axial Misalignment (In.)
+/-0.020
Style
Bellows Clamp
Max. Temp.
200 Degrees F
Max. Parallel Misalignment (In.)
0.01 in
Max. Temp. Range (F)
200
Screw Type
Cap Screw
Item
Motion Control Coupling
Item - Motion Control Couplings
Motion Control Coupling
Torsional Stiffness (Deg./In.-Lbs.)
0.002
Max. Angular Misalignment
2 Degrees
Torque (In.-Lbs.)
250
Bore Tolerance
+0.001 in / -0.000 in
Screw Material
Alloy Steel
Axial Motion
0.02 in
Dynamic Torque Non-Reversing
125 lb-in
Moment of Inertia
0.102152 lb-in sq
Dynamic Torque Reversing
62.5 lb-in
Features
Balanced Design for Reduced Vibration, Lightweight and has Low Inertia, Zero Backlash
Shaft Tolerance
+0.0000 in / -0.0005 in
Application
Encoders, Stepper / Servo
Fastener Tightening Torque
40.7 in-lb
Included Screws
(2) Hex Socket Cap Screw
For Misalignment Type
Angular, Axial, Parallel
Torsional Stiffness
550 in-lb/Deg
Screw Material Finish
Black Oxide
Minimum Operating Temperature
-40 Degrees F
Bellows Material Grade
321
Number of Locking Screws
2
Parallel Misalignment
0.01 in
Bore Type
Round
Hub Material Grade
2024
Bellows Material Finish
None
Full Bearing Support Required
Yes
Bellows Material
Stainless Steel
Maximum Torque
250 in-lb
System of Measurement
Inch
Hub Material Finish
Sulfuric Anodized
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Hub Material
Aluminum
Maximum Operating Temperature
200 Degrees F
Maximum Speed
10,000 RPM
Shaft Locking Type
Clamp On
Zero Backlash
Yes
Angular Misalignment
2 Degrees

Description

Motion Control Coupling, Bore Diameter 1 3/4 in, Bore Diameter 2 3/4 in, Coupling Outside Diameter 1.63 in, Maximum Speed 10,000 RPM, Maximum Torque 250 in-lb, Hub Material Aluminum, Overall Length 2 in, Shaft Locking Type Clamp On, System of Measurement Inch, Clearance Diameter 1.63 in, Bellows Material Stainless Steel, Different Bore Sizes No, Length Through Bore 1 0.95 in, Length Through Bore 2 0.95 in, Parallel Misalignment 0.01 in, Bore Type Round, Dynamic Torque Non-Reversing 125 lb-in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.