Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, Bellows Clamp, Bore 3/8x5/16 In

  • Mfr # BC16-6-5-A

  • Zoro # G1426187


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch
Material - Couplings
Aluminum
Outside Dia.
1 in
Overall Length
1.33 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC16-6-5-A
Zoro #
G1426187
UPC #
634529062654
Country of Origin
United States

Dimensions

Bore Dia.
3/8 in x 5/16 in
Outside Dia.
1 in
Overall Length
1.33 in
Screw Size (mm)
M3
Length through Bore
0.657 in
Screw Size
M3
Outside Dia. (In.)
1.000
Clearance Dia. (In.)
1.0 in
Overall Length (In.)
1.338
Length through Bore (In.)
0.657
Bore Diameter 1
3/8 in
Clearance Diameter
1 in
Screw Thread Size
M3
Length Through Bore 1
0.63 in
Length Through Bore 2
0.63 in
Bore Diameter 2
5/16 in
Hub Length
0.47 in
Coupling Outside Diameter
1 in
Different Bore Sizes
Yes
Minimum Bore Diameter
5/16 in
Maximum Bore Diameter
3/8 in

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch
Material - Couplings
Aluminum
Finish
Anodized Aluminum
Max. Angular Misalignment
1.5 Degrees
Item - Motion Control Couplings
Motion Control Coupling
Max. Temp. Range (F)
200
Torque (In.-Lbs.)
60
Max. Temp.
200 Degrees F
Max. Parallel Misalignment (In.)
0.004 in
Style
Bellows Clamp
Rated Torque
60 in-lb
Screw Type
Cap Screw
Max. RPM
10,000 RPM
Torsional Stiffness (Deg./In.-Lbs.)
0.004
Material
Aluminum
Max. Axial Misalignment (In.)
+/-0.012
Application
Encoders, Stepper / Servo
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Screw Material
Alloy Steel
Bore Tolerance
+0.001 in / -0.000 in
Fastener Tightening Torque
18.6 in-lb
Dynamic Torque Non-Reversing
30 lb-in
Minimum Operating Temperature
-40 Degrees F
Hub Material Finish
Sulfuric Anodized
Shaft Tolerance
+0.0000 in / -0.0005 in
Features
Balanced Design for Reduced Vibration, Lightweight and has Low Inertia, Zero Backlash
Full Bearing Support Required
Yes
Bore Type
Round
Bellows Material Grade
MIL-A-8625 Type II; Class 2 and ASTM B580 Type B
Bellows Material Finish
None
Bellows Material
Stainless Steel
Torsional Stiffness
244 in-lb/Deg
Number of Locking Screws
2
Axial Motion
0.012 in
Hub Material Grade
2024
Maximum Torque
60 in-lb
Moment of Inertia
0.00933 lb-in sq
Maximum Operating Temperature
200 Degrees F
Dynamic Torque Reversing
15 lb-in
Screw Material Finish
Black Oxide
Shaft Locking Type
Clamp On
Maximum Speed
10,000 RPM
For Misalignment Type
Angular, Axial, Parallel
Parallel Misalignment
0.004 in
Zero Backlash
Yes
Angular Misalignment
1.5 Degrees
Included Screws
(2) Hex Socket Cap Screw
Hub Material
Aluminum

Description

Motion Control Coupling, Bore Diameter 1 3/8 in, Bore Diameter 2 5/16 in, Coupling Outside Diameter 1 in, Maximum Speed 10,000 RPM, Maximum Torque 60 in-lb, Hub Material Aluminum, Overall Length 1.33 in, Shaft Locking Type Clamp On, System of Measurement Inch, Clearance Diameter 1 in, Bellows Material Stainless Steel, Different Bore Sizes Yes, Length Through Bore 1 0.63 in, Length Through Bore 2 0.63 in, Parallel Misalignment 0.004 in, Bore Type Round, Dynamic Torque Non-Reversing 30 lb-in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.