Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, Bellows Clamp, Bore 3x3 mm

  • Mfr # MBC15-3-3-A

  • Zoro # G0529015


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
Aluminum
Outside Dia.
15 mm
Overall Length
27.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MBC15-3-3-A
Zoro #
G0529015
UPC #
634529063538
Country of Origin
United States

Dimensions

Bore Dia.
3mm x 3mm
Outside Dia.
15 mm
Overall Length
27.2 mm
Clearance Dia. (mm)
15.0
Hub Dia.
15 mm
Length through Bore
12.5 mm
Overall Length (mm)
27
Length through Bore (mm)
12.50
Outside Dia. (mm)
15
Screw Size (mm)
M2
Screw Size
M2
Length Through Bore 2
13.1 mm
Screw Thread Size
M2
Bore Diameter 1
3 mm
Coupling Outside Diameter
15 mm
Minimum Bore Diameter
3 mm
Different Bore Sizes
No
Length Through Bore 1
12.5 mm
Bore Diameter 2
3 mm
Hub Length
8.65 mm
Maximum Bore Diameter
3 mm

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Anodized Aluminum
Max. Temp. Range (F)
200
Screw Type
Cap Screw
Max. Axial Misalignment (In.)
+/-0.008
Max. RPM
10,000 RPM
Max. Angular Misalignment
1.5 Degrees
Max. Temp.
200 Degrees F
Torque (In.-Lbs.)
22
Material
Aluminum
Item - Motion Control Couplings
Motion Control Coupling
Torsional Stiffness (Deg./In.-Lbs.)
0.014
Style
Bellows Clamp
Max. Parallel Misalignment (In.)
0.004 in
Rated Torque
22 in-lb
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Application
Encoders, Stepper / Servo
Screw Material
Alloy Steel
Bore Tolerance
+0.03 mm / -0.00 mm
Shaft Tolerance
+0.000 mm / -0.013 mm
Parallel Misalignment
0.1 mm
Included Screws
(2) Hex Socket Cap Screw
Maximum Torque
2.5 N-m
For Misalignment Type
Angular, Axial, Parallel
Torsional Stiffness
8 N-m/Deg
Dynamic Torque Non-Reversing
1.25 N-m
Minimum Operating Temperature
-40 Degrees C
Fastener Tightening Torque
0.6 N-m
Maximum Speed
10,000 RPM
Screw Material Finish
Black Oxide
Zero Backlash
Yes
Shaft Locking Type
Clamp On
Axial Motion
0.2 mm
Number of Locking Screws
2
Bore Type
Round
Bellows Material Finish
None
Hub Material Grade
2024
Hub Material
Aluminum
Full Bearing Support Required
Yes
Moment of Inertia
0.00000316 kgf/m sq
Features
Balanced Design for Reduced Vibration, Lightweight and has Low Inertia, Zero Backlash
Bellows Material
Stainless Steel
Dynamic Torque Reversing
0.63 N-m
Bellows Material Grade
321
Angular Misalignment
1.5 Degrees
Hub Material Finish
Sulfuric Anodized
Maximum Operating Temperature
93 Degrees C

Description

Motion Control Coupling, Bore Diameter 1 3 mm, Bore Diameter 2 3 mm, Coupling Outside Diameter 15 mm, Maximum Speed 10,000 RPM, Maximum Torque 2.5 N-m, Hub Material Aluminum, Overall Length 27.2 mm, Shaft Locking Type Clamp On, System of Measurement Metric, Bellows Material Stainless Steel, Different Bore Sizes No, Length Through Bore 1 12.5 mm, Length Through Bore 2 13.1 mm, Parallel Misalignment 0.1 mm, Bore Type Round, Dynamic Torque Non-Reversing 1.25 N-m, Dynamic Torque Reversing 0.63 N-m

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.