Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, Bellows Clamp, Bore 5/16x1/4 In

  • Mfr # BC16-5-4-A

  • Zoro # G0717997


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
Bore Dia.
5/16 in x 1/4 in
Rated Torque
60 in-lb
Max. RPM
10,000 RPM
Outside Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC16-5-4-A
Zoro #
G0717997
UPC #
634529062623
Country of Origin
United States

Dimensions

Bore Dia.
5/16 in x 1/4 in
Outside Dia.
1 in
Overall Length
1.33 in
Outside Dia. (In.)
1.000
Screw Size (mm)
M3
Length through Bore (In.)
0.657
Overall Length (In.)
1.338
Length through Bore
0.657 in
Clearance Dia. (In.)
1.0 in
Screw Size
M3
Maximum Bore Diameter
5/16 in
Different Bore Sizes
Yes
Bore Diameter 2
1/4 in
Length Through Bore 1
0.63 in
Length Through Bore 2
0.63 in
Hub Length
0.47 in
Minimum Bore Diameter
1/4 in
Coupling Outside Diameter
1 in
Clearance Diameter
1 in
Screw Thread Size
M3
Bore Diameter 1
5/16 in

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Rated Torque
60 in-lb
Max. RPM
10,000 RPM
Material - Couplings
Aluminum
Max. Temp.
200 Degrees F
Item - Motion Control Couplings
Motion Control Coupling
Max. Axial Misalignment (In.)
+/-0.012
Material
Aluminum
Finish
Anodized Aluminum
Torque (In.-Lbs.)
60
Max. Parallel Misalignment (In.)
0.004 in
Style
Bellows Clamp
Max. Angular Misalignment
1.5 Degrees
Max. Temp. Range (F)
200
Torsional Stiffness (Deg./In.-Lbs.)
0.004
Screw Type
Cap Screw
Item
Motion Control Coupling
Dynamic Torque Non-Reversing
30 lb-in
Moment of Inertia
0.009394 lb-in sq
Dynamic Torque Reversing
15 lb-in
Screw Material
Alloy Steel
Bore Tolerance
+0.001 in / -0.000 in
Axial Motion
0.012 in
Bore Type
Round
Torsional Stiffness
244 in-lb/Deg
Included Screws
(2) Hex Socket Cap Screw
Hub Material
Aluminum
Full Bearing Support Required
Yes
Angular Misalignment
1.5 Degrees
Hub Material Finish
Sulfuric Anodized
Maximum Torque
60 in-lb
Zero Backlash
Yes
Fastener Tightening Torque
18.6 in-lb
Parallel Misalignment
0.004 in
Shaft Tolerance
+0.0000 in / -0.0005 in
For Misalignment Type
Angular, Axial, Parallel
Bellows Material Finish
None
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
200 Degrees F
Maximum Speed
10,000 RPM
Bellows Material Grade
MIL-A-8625 Type II; Class 2 and ASTM B580 Type B
Number of Locking Screws
2
System of Measurement
Inch
Shaft Locking Type
Clamp On
Application
Encoders, Stepper / Servo
Bellows Material
Stainless Steel
Features
Balanced Design for Reduced Vibration, Lightweight and has Low Inertia, Zero Backlash
Hub Material Grade
2024
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Screw Material Finish
Black Oxide

Description

Motion Control Coupling, Bore Diameter 1 5/16 in, Bore Diameter 2 1/4 in, Coupling Outside Diameter 1 in, Maximum Speed 10,000 RPM, Maximum Torque 60 in-lb, Hub Material Aluminum, Overall Length 1.33 in, Shaft Locking Type Clamp On, System of Measurement Inch, Clearance Diameter 1 in, Bellows Material Stainless Steel, Different Bore Sizes Yes, Length Through Bore 1 0.63 in, Length Through Bore 2 0.63 in, Parallel Misalignment 0.004 in, Bore Type Round, Dynamic Torque Non-Reversing 30 lb-in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.