Zoro Homepage

Coupling, Bellows Clamp, Bore 5/8x5/8 In

  • Mfr # BC32-10-10-A

  • Zoro # G2720024


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
Bore Dia.
5/8 in x 5/8 in
Rated Torque
400 in-lb
Max. RPM
10,000 RPM
Outside Dia.
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC32-10-10-A
Zoro #
G2720024
UPC #
634529062913
Country of Origin
United States

Dimensions

Bore Dia.
5/8 in x 5/8 in
Outside Dia.
2 in
Overall Length
2.31 in
Screw Size
M5
Clearance Dia. (In.)
2 in
Screw Size (mm)
M5
Outside Dia. (In.)
2
Overall Length (In.)
2.315
Length through Bore
1.157 in
Length through Bore (In.)
1.157
Bore Diameter 1
5/8 in
Hub Length
0.81 in
Length Through Bore 1
1.1 in
Minimum Bore Diameter
5/8 in
Different Bore Sizes
No
Clearance Diameter
2 in
Bore Diameter 2
5/8 in
Screw Thread Size
M5
Coupling Outside Diameter
2 in
Maximum Bore Diameter
5/8 in
Length Through Bore 2
1.1 in

Description

Motion Control Coupling, Bore Diameter 1 5/8 in, Bore Diameter 2 5/8 in, Coupling Outside Diameter 2 in, Maximum Speed 10,000 RPM, Maximum Torque 400 in-lb, Hub Material Aluminum, Overall Length 2.31 in, Shaft Locking Type Clamp On, System of Measurement Inch, Clearance Diameter 2 in, Bellows Material Stainless Steel, Different Bore Sizes No, Length Through Bore 1 1.1 in, Length Through Bore 2 1.1 in, Parallel Misalignment 0.01 in, Bore Type Round, Dynamic Torque Non-Reversing 200 lb-in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.