Zoro Homepage

Coupling, Bellows Clamp, Bore 8x6 mm

  • Mfr # MBC19-8-6-A

  • Zoro # G3348292


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
Bore Dia.
8mm x 6mm
Rated Torque
40 in-lb
Max. RPM
10,000 RPM
Outside Dia.
19 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBC19-8-6-A
Zoro #
G3348292
UPC #
634529063712
Country of Origin
United States

Dimensions

Bore Dia.
8mm x 6mm
Outside Dia.
19 mm
Overall Length
30.2 mm
Length through Bore
15.0 mm
Hub Dia.
19 mm
Screw Size
M2.5
Length through Bore (mm)
15.00
Outside Dia. (mm)
19
Overall Length (mm)
30
Screw Size (mm)
M2.5
Clearance Dia. (mm)
19.0
Bore Diameter 1
8 mm
Length Through Bore 2
14.5 mm
Hub Length
10.4 mm
Bore Diameter 2
6 mm
Coupling Outside Diameter
19.1 mm
Length Through Bore 1
14.5 mm
Different Bore Sizes
Yes
Maximum Bore Diameter
8 mm
Minimum Bore Diameter
6 mm
Screw Thread Size
M2.5
Clearance Diameter
19.1 mm

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Rated Torque
40 in-lb
Max. RPM
10,000 RPM
Material - Couplings
Aluminum
Style
Bellows Clamp
Max. Angular Misalignment
1.5 Degrees
Item - Motion Control Couplings
Motion Control Coupling
Max. Temp.
200 Degrees F
Torque (In.-Lbs.)
40
Screw Type
Cap Screw
Max. Axial Misalignment (In.)
+/-0.010
Material
Aluminum
Item
Motion Control Coupling
Max. Temp. Range (F)
200
Max. Parallel Misalignment (In.)
0.004 in
Finish
Anodized Aluminum
Torsional Stiffness (Deg./In.-Lbs.)
0.008
Axial Motion
0.25 mm
Bore Tolerance
+0.03 mm / -0.00 mm
Dynamic Torque Non-Reversing
2.25 N-m
Screw Material
Alloy Steel
Moment of Inertia
0.000000891 kgf/m sq
Dynamic Torque Reversing
1.13 N-m
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Number of Locking Screws
2
Shaft Tolerance
+0.000 mm / -0.013 mm
Features
Balanced Design for Reduced Vibration, Lightweight and has Low Inertia, Zero Backlash
Screw Material Finish
Black Oxide
Included Screws
(2) Hex Socket Cap Screw
Angular Misalignment
1.5 Degrees
Hub Material
Aluminum
Maximum Torque
4.5 N-m
Minimum Operating Temperature
-40 Degrees C
Bellows Material
Stainless Steel
Shaft Locking Type
Clamp On
Zero Backlash
Yes
Hub Material Grade
2024
Maximum Operating Temperature
93 Degrees C
For Misalignment Type
Angular, Axial, Parallel
System of Measurement
Metric
Full Bearing Support Required
Yes
Fastener Tightening Torque
1.21 N-m
Bellows Material Finish
None
Torsional Stiffness
14 N-m/Deg
Bellows Material Grade
321
Maximum Speed
10,000 RPM
Bore Type
Round
Application
Encoders, Stepper / Servo
Hub Material Finish
Sulfuric Anodized
Parallel Misalignment
0.1 mm

Description

Motion Control Coupling, Bore Diameter 1 8 mm, Bore Diameter 2 6 mm, Coupling Outside Diameter 19.1 mm, Maximum Speed 10,000 RPM, Maximum Torque 4.5 N-m, Hub Material Aluminum, Overall Length 30.2 mm, Shaft Locking Type Clamp On, System of Measurement Metric, Clearance Diameter 19.1 mm, Bellows Material Stainless Steel, Different Bore Sizes Yes, Length Through Bore 1 14.5 mm, Length Through Bore 2 14.5 mm, Parallel Misalignment 0.1 mm, Bore Type Round, Dynamic Torque Non-Reversing 2.25 N-m

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.