This item is Discontinued.

Ruland Coupling, Bellows Set Screw, 1/2in.x1/2in. BS16-8-8-A

Coupling, Bellows Set Screw, 1/2in.x1/2in. (Discontinued)

  • Mfr # BS16-8-8-A
  • Zoro # G7815193
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BS16-8-8-A
Zoro #
G7815193
UPC #
634529063224
Country of Origin
United States

Dimensions

Bore Dia.
1/2 in x 1/2 in
Outside Dia.
1 in
Overall Length
1.31 in
Clearance Dia. (In.)
1.0 in
Overall Length (mm)
33.30
Overall Length (In.)
1.313
Size
BS16
Length through Bore
0.656 in
Outside Dia. (In.)
1.000
Screw Size (mm)
M4
Clearance Dia. (mm)
25.4
Outside Dia. (mm)
25.4
Screw Size
M4
Length through Bore (In.)
0.656
Length through Bore (mm)
16.6
Coupling Outside Diameter
1 in
Length Through Bore 1
0.63 in
Different Bore Sizes
No
Hub Length
0.47 in
Length Through Bore 2
0.63 in
Maximum Bore Diameter
1/2 in
Minimum Bore Diameter
1/2 in
Clearance Diameter
1 in
Bore Diameter 2
1/2 in
Bore Diameter 1
1/2 in
Screw Thread Size
M4

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Item
Motion Control Coupling
System of Measurement
Inch
Material - Couplings
Aluminum
Finish
Black Anodized
Material
Aluminum
Style
Bellows Set Screw
Min. Bore (In.)
0.5 in
Torsional Stiffness (Deg./In.-Lbs.)
244
Max. Parallel Misalignment (In.)
0.004 in
Max. Axial Misalignment (In.)
+/-0.012
Max. RPM
10,000 RPM
Item - Motion Control Couplings
Motion Control Coupling
Rated Torque
60 in-lb
Torque (In.-Lbs.)
60
Screw Type
Set Screw
Max. Temp.
200 Degrees F
Max. Bore (In.)
0.5 in
Max. Angular Misalignment
1.5 Degrees
Max. Temp. Range (F)
200 Degrees
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Application
Encoders, Stepper / Servo
Screw Material
Alloy Steel
Bore Tolerance
+0.001 in / -0.000 in
Included Screws
(4) Set Screw
Dynamic Torque Non-Reversing
30 lb-in
Torsional Stiffness
244 in-lb/Deg
Bellows Material Grade
MIL-A-8625 Type II; Class 2 and ASTM B580 Type B
Hub Material Finish
Sulfuric Anodized MIL-A-8625 Type II; Class 2 and ASTM B580 Type B Black Anodize
Screw Material Finish
Black Oxide
Dynamic Torque Reversing
15 lb-in
Axial Motion
0.012 in
Bore Type
Round
Shaft Locking Type
Set Screw
Features
Balanced Design for Reduced Vibration, Lightweight and has Low Inertia, Zero Backlash
Number of Locking Screws
4
Maximum Torque
60 in-lb
Hub Material
Aluminum
Angular Misalignment
1.5 Degrees
For Misalignment Type
Angular, Axial, Parallel
Full Bearing Support Required
Yes
Fastener Tightening Torque
19.5 in-lb
Hub Material Grade
2024
Parallel Misalignment
0.004 in
Shaft Tolerance
+0.0000 in / -0.0005 in
Maximum Operating Temperature
200 Degrees F
Bellows Material Finish
None
Zero Backlash
Yes
Bellows Material
Stainless Steel
Minimum Operating Temperature
-40 Degrees F
Maximum Speed
10,000 RPM

Description

Motion Control Coupling, Bore Diameter 1 1/2 in, Bore Diameter 2 1/2 in, Coupling Outside Diameter 1 in, Maximum Speed 10,000 RPM, Maximum Torque 60 in-lb, Hub Material Aluminum, Overall Length 1.31 in, Shaft Locking Type Set Screw, System of Measurement Inch, Clearance Diameter 1 in, Bellows Material Stainless Steel, Different Bore Sizes No, Length Through Bore 1 0.63 in, Length Through Bore 2 0.63 in, Parallel Misalignment 0.004 in, Bore Type Round, Dynamic Torque Non-Reversing 30 lb-in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.