Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BS12-4-4-A
Zoro #
G8381834
UPC #
634529063095
Country of Origin
United States
Dimensions
Bore Dia.
1/4 in x 1/4 in
Outside Dia.
0.75 in
Overall Length
9.19 in
Screw Size
M3
Overall Length (mm)
30.20
Clearance Dia. (In.)
0.75 in
Screw Size (mm)
M3
Outside Dia. (In.)
0.750
Overall Length (In.)
1.188
Length through Bore
0.594 in
Size
BS12
Length through Bore (mm)
15.1
Outside Dia. (mm)
19.1
Length through Bore (In.)
0.594
Clearance Dia. (mm)
19.1
Minimum Bore Diameter
1/4 in
Maximum Bore Diameter
1/4 in
Length Through Bore 2
0.57 in
Clearance Diameter
0.75 in
Coupling Outside Diameter
0.75 in
Bore Diameter 1
1/4 in
Bore Diameter 2
1/4 in
Hub Length
0.41 in
Length Through Bore 1
0.57 in
Screw Thread Size
M3
Different Bore Sizes
No
Description
Motion Control Coupling, Bore Diameter 1 1/4 in, Bore Diameter 2 1/4 in, Coupling Outside Diameter 0.75 in, Maximum Speed 10,000 RPM, Maximum Torque 40 in-lb, Hub Material Aluminum, Overall Length 9.19 in, Shaft Locking Type Set Screw, System of Measurement Inch, Clearance Diameter 0.75 in, Bellows Material Stainless Steel, Different Bore Sizes No, Length Through Bore 1 0.57 in, Length Through Bore 2 0.57 in, Parallel Misalignment 0.004 in, Bore Type Round, Dynamic Torque Non-Reversing 20 lb-in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.