This item is Discontinued.

Ruland Coupling, Bellows Set Screw, 14mmx12mm MBS41-14-12-A

Coupling, Bellows Set Screw, 14mmx12mm (Discontinued)

  • Mfr # MBS41-14-12-A
  • Zoro # G7817083
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBS41-14-12-A
Zoro #
G7817083
UPC #
634529065013
Country of Origin
United States

Dimensions

Bore Dia.
14mm x 12mm
Outside Dia.
41.3 mm
Overall Length
50.8 mm
Length through Bore (In.)
1.000
Overall Length (mm)
50.80
Outside Dia. (In.)
1.625
Length through Bore
25.4 mm
Screw Size (mm)
M5
Length through Bore (mm)
25.4
Clearance Dia. (In.)
1.625 in
Screw Size
M5
Outside Dia. (mm)
41.3
Size
MBS41
Clearance Dia. (mm)
41.3
Overall Length (In.)
2.029
Maximum Bore Diameter
14 mm
Hub Length
18.05 mm
Length Through Bore 1
24 mm
Minimum Bore Diameter
12 mm
Length Through Bore 2
24 mm
Screw Thread Size
M5
Different Bore Sizes
Yes
Clearance Diameter
41.3 mm
Bore Diameter 1
14 mm
Bore Diameter 2
12 mm
Coupling Outside Diameter
41.3 mm

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Black Anodized
Style
Bellows Set Screw
Material
Aluminum
Item - Motion Control Couplings
Motion Control Coupling
Torsional Stiffness (Deg./In.-Lbs.)
550
Max. Temp. Range (F)
200 Degrees
Max. Axial Misalignment (In.)
+/-0.020
Max. Angular Misalignment
2 Degrees
Torque (In.-Lbs.)
250
Rated Torque
250 in-lb
Max. Temp.
200 Degrees F
Max. RPM
10,000 RPM
Min. Bore (mm)
12.0
Max. Bore (mm)
14 mm
Screw Type
Set Screw
Max. Parallel Misalignment (In.)
0.01 in
Application
Encoders, Stepper / Servo
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Screw Material
Alloy Steel
Bore Tolerance
+0.03 mm / -0.00 mm
Hub Material
Aluminum
Dynamic Torque Reversing
7 N-m
Hub Material Finish
Sulfuric Anodized MIL-A-8625 Type II; Class 2 and ASTM B580 Type B Black Anodize
Minimum Operating Temperature
-40 Degrees C
For Misalignment Type
Angular, Axial, Parallel
Number of Locking Screws
4
Angular Misalignment
2 Degrees
Shaft Locking Type
Set Screw
Dynamic Torque Non-Reversing
14 N-m
Maximum Operating Temperature
93 Degrees C
Fastener Tightening Torque
4 N-m
Parallel Misalignment
0.25 mm
Maximum Torque
28 N-m
Bellows Material Finish
None
Features
Balanced Design for Reduced Vibration, Lightweight and has Low Inertia, Zero Backlash
Included Screws
(4) Set Screw
Torsional Stiffness
63 N-m/Deg
Shaft Tolerance
+0.000 mm / -0.013 mm
Maximum Speed
10,000 RPM
Bore Type
Round
Zero Backlash
Yes
Bellows Material Grade
MIL-A-8625 Type II; Class 2 and ASTM B580 Type B
Full Bearing Support Required
Yes
Screw Material Finish
Black Oxide
Hub Material Grade
2024
Bellows Material
Stainless Steel
Axial Motion
0.5 mm

Description

Motion Control Coupling, Bore Diameter 1 14 mm, Bore Diameter 2 12 mm, Coupling Outside Diameter 41.3 mm, Maximum Speed 10,000 RPM, Maximum Torque 28 N-m, Hub Material Aluminum, Overall Length 50.8 mm, Shaft Locking Type Set Screw, System of Measurement Metric, Clearance Diameter 41.3 mm, Bellows Material Stainless Steel, Different Bore Sizes Yes, Length Through Bore 1 24 mm, Length Through Bore 2 24 mm, Parallel Misalignment 0.25 mm, Bore Type Round, Dynamic Torque Non-Reversing 14 N-m

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.