This item is Discontinued.

Ruland Coupling, Bellows Set Screw, 15mmx10mm MBS41-15-10-A

Coupling, Bellows Set Screw, 15mmx10mm (Discontinued)

  • Mfr # MBS41-15-10-A
  • Zoro # G7926746
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MBS41-15-10-A
Zoro #
G7926746
UPC #
634529065037
Country of Origin
United States

Dimensions

Bore Dia.
15mm x 10mm
Outside Dia.
41.3 mm
Overall Length
50.8 mm
Size
MBS41
Clearance Dia. (mm)
41.3
Length through Bore (mm)
25.4
Clearance Dia. (In.)
1.625 in
Screw Size (mm)
M5
Length through Bore
25.4 mm
Outside Dia. (In.)
1.625
Overall Length (In.)
2.029
Screw Size
M5
Outside Dia. (mm)
41.3
Length through Bore (In.)
1.000
Overall Length (mm)
50.80
Minimum Bore Diameter
10 mm
Length Through Bore 2
24 mm
Maximum Bore Diameter
15 mm
Clearance Diameter
41.3 mm
Hub Length
18.05 mm
Bore Diameter 1
15 mm
Length Through Bore 1
24 mm
Screw Thread Size
M5
Coupling Outside Diameter
41.3 mm
Bore Diameter 2
10 mm
Different Bore Sizes
Yes

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Black Anodized
Max. Temp. Range (F)
200 Degrees
Max. Bore (mm)
15 mm
Min. Bore (mm)
10.0
Style
Bellows Set Screw
Material
Aluminum
Max. Angular Misalignment
2 Degrees
Screw Type
Set Screw
Max. Axial Misalignment (In.)
+/-0.020
Max. Temp.
200 Degrees F
Rated Torque
250 in-lb
Torque (In.-Lbs.)
250
Item - Motion Control Couplings
Motion Control Coupling
Torsional Stiffness (Deg./In.-Lbs.)
550
Max. RPM
10,000 RPM
Max. Parallel Misalignment (In.)
0.01 in
Application
Encoders, Stepper / Servo
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Screw Material
Alloy Steel
Bore Tolerance
+0.03 mm / -0.00 mm
Hub Material Grade
2024
Hub Material
Aluminum
Bellows Material Grade
MIL-A-8625 Type II; Class 2 and ASTM B580 Type B
Maximum Speed
10,000 RPM
Maximum Operating Temperature
93 Degrees C
Angular Misalignment
2 Degrees
Minimum Operating Temperature
-40 Degrees C
For Misalignment Type
Angular, Axial, Parallel
Dynamic Torque Reversing
7 N-m
Shaft Locking Type
Set Screw
Bore Type
Round
Full Bearing Support Required
Yes
Features
Balanced Design for Reduced Vibration, Lightweight and has Low Inertia, Zero Backlash
Axial Motion
0.5 mm
Fastener Tightening Torque
4 N-m
Dynamic Torque Non-Reversing
14 N-m
Hub Material Finish
Sulfuric Anodized MIL-A-8625 Type II; Class 2 and ASTM B580 Type B Black Anodize
Included Screws
(4) Set Screw
Maximum Torque
28 N-m
Shaft Tolerance
+0.000 mm / -0.013 mm
Screw Material Finish
Black Oxide
Parallel Misalignment
0.25 mm
Number of Locking Screws
4
Bellows Material
Stainless Steel
Bellows Material Finish
None
Zero Backlash
Yes
Torsional Stiffness
63 N-m/Deg

Description

Motion Control Coupling, Bore Diameter 1 15 mm, Bore Diameter 2 10 mm, Coupling Outside Diameter 41.3 mm, Maximum Speed 10,000 RPM, Maximum Torque 28 N-m, Hub Material Aluminum, Overall Length 50.8 mm, Shaft Locking Type Set Screw, System of Measurement Metric, Clearance Diameter 41.3 mm, Bellows Material Stainless Steel, Different Bore Sizes Yes, Length Through Bore 1 24 mm, Length Through Bore 2 24 mm, Parallel Misalignment 0.25 mm, Bore Type Round, Dynamic Torque Non-Reversing 14 N-m

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.