This item is Discontinued.

Ruland Coupling, Bellows Set Screw, 16mmx14mm MBS51-16-14-A

Coupling, Bellows Set Screw, 16mmx14mm (Discontinued)

  • Mfr # MBS51-16-14-A
  • Zoro # G7803512
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MBS51-16-14-A
Zoro #
G7803512
UPC #
634529065259
Country of Origin
United States

Dimensions

Bore Dia.
16mm x 14mm
Outside Dia.
50.8 mm
Overall Length
58.7 mm
Overall Length (mm)
58.70
Outside Dia. (mm)
50.8
Length through Bore (In.)
1.156
Screw Size
M6
Outside Dia. (In.)
2.000
Length through Bore
29.3 mm
Length through Bore (mm)
29.3
Overall Length (In.)
2.315
Screw Size (mm)
M6
Clearance Dia. (mm)
50.8
Size
MBS51
Clearance Dia. (In.)
2 in
Maximum Bore Diameter
16 mm
Bore Diameter 2
14 mm
Different Bore Sizes
Yes
Length Through Bore 2
27.9 mm
Coupling Outside Diameter
50.8 mm
Hub Length
20.55 mm
Screw Thread Size
M6
Bore Diameter 1
16 mm
Minimum Bore Diameter
14 mm
Clearance Diameter
50.8 mm
Length Through Bore 1
27.9 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Black Anodized
Max. Temp. Range (F)
200 Degrees
Item - Motion Control Couplings
Motion Control Coupling
Max. Axial Misalignment (In.)
+/-0.020
Material
Aluminum
Torque (In.-Lbs.)
400
Max. Temp.
200 Degrees F
Rated Torque
400 in-lb
Style
Bellows Set Screw
Max. Bore (mm)
16 mm
Torsional Stiffness (Deg./In.-Lbs.)
950
Screw Type
Set Screw
Max. RPM
10,000 RPM
Max. Angular Misalignment
2 Degrees
Max. Parallel Misalignment (In.)
0.01 in
Min. Bore (mm)
14.0
Application
Encoders, Stepper / Servo
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.03 mm / -0.00 mm
Screw Material
Alloy Steel
Included Screws
(4) Set Screw
Maximum Speed
10,000 RPM
Bellows Material
Stainless Steel
Number of Locking Screws
4
Hub Material Grade
2024
Dynamic Torque Non-Reversing
22.6 N-m
Parallel Misalignment
0.25 mm
Shaft Locking Type
Set Screw
Fastener Tightening Torque
7.2 N-m
Screw Material Finish
Black Oxide
Features
Balanced Design for Reduced Vibration, Lightweight and has Low Inertia, Zero Backlash
Hub Material Finish
Sulfuric Anodized MIL-A-8625 Type II; Class 2 and ASTM B580 Type B Black Anodize
For Misalignment Type
Angular, Axial, Parallel
Bellows Material Grade
MIL-A-8625 Type II; Class 2 and ASTM B580 Type B
Zero Backlash
Yes
Maximum Torque
45.2 N-m
Maximum Operating Temperature
93 Degrees C
Bore Type
Round
Angular Misalignment
2 Degrees
Shaft Tolerance
+0.000 mm / -0.013 mm
Minimum Operating Temperature
-40 Degrees C
Axial Motion
0.5 mm
Dynamic Torque Reversing
11.3 N-m
Torsional Stiffness
108 N-m/Deg
Hub Material
Aluminum
Bellows Material Finish
None
Full Bearing Support Required
Yes

Description

Motion Control Coupling, Bore Diameter 1 16 mm, Bore Diameter 2 14 mm, Coupling Outside Diameter 50.8 mm, Maximum Speed 10,000 RPM, Maximum Torque 45.2 N-m, Hub Material Aluminum, Overall Length 58.7 mm, Shaft Locking Type Set Screw, System of Measurement Metric, Clearance Diameter 50.8 mm, Bellows Material Stainless Steel, Different Bore Sizes Yes, Length Through Bore 1 27.9 mm, Length Through Bore 2 27.9 mm, Parallel Misalignment 0.25 mm, Bore Type Round, Dynamic Torque Non-Reversing 22.6 N-m

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.