This item is Discontinued.

Ruland Coupling, Bellows Set Screw, 16mmx15mm MBS41-16-15-A

Coupling, Bellows Set Screw, 16mmx15mm (Discontinued)

  • Mfr # MBS41-16-15-A
  • Zoro # G8194995
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBS41-16-15-A
Zoro #
G8194995
UPC #
634529065105
Country of Origin
United States

Dimensions

Bore Dia.
16mm x 15mm
Outside Dia.
41.3 mm
Overall Length
50.8 mm
Clearance Dia. (In.)
1.625 in
Screw Size
M5
Overall Length (In.)
2.029
Size
MBS41
Outside Dia. (In.)
1.625
Length through Bore
25.4 mm
Length through Bore (mm)
25.4
Overall Length (mm)
50.80
Screw Size (mm)
M5
Clearance Dia. (mm)
41.3
Length through Bore (In.)
1.000
Outside Dia. (mm)
41.3
Hub Length
18.05 mm
Screw Thread Size
M5
Bore Diameter 2
15 mm
Maximum Bore Diameter
16 mm
Bore Diameter 1
16 mm
Length Through Bore 1
24 mm
Different Bore Sizes
Yes
Minimum Bore Diameter
15 mm
Coupling Outside Diameter
41.3 mm
Length Through Bore 2
24 mm
Clearance Diameter
41.3 mm

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Black Anodized
Max. RPM
10,000 RPM
Torque (In.-Lbs.)
250
Min. Bore (mm)
15.0
Style
Bellows Set Screw
Max. Temp. Range (F)
200 Degrees
Screw Type
Set Screw
Rated Torque
250 in-lb
Material
Aluminum
Max. Axial Misalignment (In.)
+/-0.020
Item - Motion Control Couplings
Motion Control Coupling
Max. Bore (mm)
16 mm
Torsional Stiffness (Deg./In.-Lbs.)
550
Max. Parallel Misalignment (In.)
0.01 in
Max. Angular Misalignment
2 Degrees
Max. Temp.
200 Degrees F
Application
Encoders, Stepper / Servo
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Screw Material
Alloy Steel
Bore Tolerance
+0.03 mm / -0.00 mm
Torsional Stiffness
63 N-m/Deg
Hub Material Grade
2024
Screw Material Finish
Black Oxide
Fastener Tightening Torque
4 N-m
Shaft Tolerance
+0.000 mm / -0.013 mm
Maximum Speed
10,000 RPM
Full Bearing Support Required
Yes
Shaft Locking Type
Set Screw
Bellows Material
Stainless Steel
Parallel Misalignment
0.25 mm
Dynamic Torque Non-Reversing
14 N-m
For Misalignment Type
Angular, Axial, Parallel
Minimum Operating Temperature
-40 Degrees C
Hub Material
Aluminum
Number of Locking Screws
4
Features
Balanced Design for Reduced Vibration, Lightweight and has Low Inertia, Zero Backlash
Maximum Torque
28 N-m
Bellows Material Finish
None
Zero Backlash
Yes
Angular Misalignment
2 Degrees
Hub Material Finish
Sulfuric Anodized MIL-A-8625 Type II; Class 2 and ASTM B580 Type B Black Anodize
Bore Type
Round
Bellows Material Grade
MIL-A-8625 Type II; Class 2 and ASTM B580 Type B
Maximum Operating Temperature
93 Degrees C
Axial Motion
0.5 mm
Dynamic Torque Reversing
7 N-m
Included Screws
(4) Set Screw

Description

Motion Control Coupling, Bore Diameter 1 16 mm, Bore Diameter 2 15 mm, Coupling Outside Diameter 41.3 mm, Maximum Speed 10,000 RPM, Maximum Torque 28 N-m, Hub Material Aluminum, Overall Length 50.8 mm, Shaft Locking Type Set Screw, System of Measurement Metric, Clearance Diameter 41.3 mm, Bellows Material Stainless Steel, Different Bore Sizes Yes, Length Through Bore 1 24 mm, Length Through Bore 2 24 mm, Parallel Misalignment 0.25 mm, Bore Type Round, Dynamic Torque Non-Reversing 14 N-m

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.