This item is Discontinued.

Ruland Coupling, Bellows Set Screw, 16mmx15mm MBS51-16-15-A

Coupling, Bellows Set Screw, 16mmx15mm (Discontinued)

  • Mfr # MBS51-16-15-A
  • Zoro # G8010012
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MBS51-16-15-A
Zoro #
G8010012
UPC #
634529065266
Country of Origin
United States

Dimensions

Bore Dia.
16mm x 15mm
Outside Dia.
50.8 mm
Overall Length
58.7 mm
Length through Bore
29.3 mm
Outside Dia. (mm)
50.8
Outside Dia. (In.)
2.000
Clearance Dia. (In.)
2 in
Screw Size (mm)
M6
Screw Size
M6
Clearance Dia. (mm)
50.8
Length through Bore (In.)
1.156
Size
MBS51
Length through Bore (mm)
29.3
Overall Length (In.)
2.315
Overall Length (mm)
58.70
Coupling Outside Diameter
50.8 mm
Clearance Diameter
50.8 mm
Maximum Bore Diameter
16 mm
Screw Thread Size
M6
Length Through Bore 2
27.9 mm
Minimum Bore Diameter
15 mm
Hub Length
20.55 mm
Bore Diameter 2
15 mm
Different Bore Sizes
Yes
Bore Diameter 1
16 mm
Length Through Bore 1
27.9 mm

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Black Anodized
Item - Motion Control Couplings
Motion Control Coupling
Max. Axial Misalignment (In.)
+/-0.020
Max. Angular Misalignment
2 Degrees
Screw Type
Set Screw
Min. Bore (mm)
15.0
Material
Aluminum
Torque (In.-Lbs.)
400
Max. Temp.
200 Degrees F
Max. Bore (mm)
16 mm
Max. Parallel Misalignment (In.)
0.01 in
Style
Bellows Set Screw
Rated Torque
400 in-lb
Max. Temp. Range (F)
200 Degrees
Torsional Stiffness (Deg./In.-Lbs.)
950
Max. RPM
10,000 RPM
Application
Encoders, Stepper / Servo
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.03 mm / -0.00 mm
Screw Material
Alloy Steel
Zero Backlash
Yes
Included Screws
(4) Set Screw
Torsional Stiffness
108 N-m/Deg
Fastener Tightening Torque
7.2 N-m
Full Bearing Support Required
Yes
Hub Material Finish
Sulfuric Anodized MIL-A-8625 Type II; Class 2 and ASTM B580 Type B Black Anodize
Bellows Material Grade
MIL-A-8625 Type II; Class 2 and ASTM B580 Type B
For Misalignment Type
Angular, Axial, Parallel
Parallel Misalignment
0.25 mm
Hub Material Grade
2024
Bellows Material Finish
None
Maximum Operating Temperature
93 Degrees C
Angular Misalignment
2 Degrees
Minimum Operating Temperature
-40 Degrees C
Features
Balanced Design for Reduced Vibration, Lightweight and has Low Inertia, Zero Backlash
Maximum Torque
45.2 N-m
Dynamic Torque Non-Reversing
22.6 N-m
Bellows Material
Stainless Steel
Bore Type
Round
Hub Material
Aluminum
Number of Locking Screws
4
Shaft Locking Type
Set Screw
Maximum Speed
10,000 RPM
Screw Material Finish
Black Oxide
Axial Motion
0.5 mm
Dynamic Torque Reversing
11.3 N-m
Shaft Tolerance
+0.000 mm / -0.013 mm

Description

Motion Control Coupling, Bore Diameter 1 16 mm, Bore Diameter 2 15 mm, Coupling Outside Diameter 50.8 mm, Maximum Speed 10,000 RPM, Maximum Torque 45.2 N-m, Hub Material Aluminum, Overall Length 58.7 mm, Shaft Locking Type Set Screw, System of Measurement Metric, Clearance Diameter 50.8 mm, Bellows Material Stainless Steel, Different Bore Sizes Yes, Length Through Bore 1 27.9 mm, Length Through Bore 2 27.9 mm, Parallel Misalignment 0.25 mm, Bore Type Round, Dynamic Torque Non-Reversing 22.6 N-m

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.