This item is Discontinued.

Ruland Coupling, Bellows Set Screw, 1in.x 1in. BS32-16-16-A

Coupling, Bellows Set Screw, 1in.x 1in. (Discontinued)

  • Mfr # BS32-16-16-A
  • Zoro # G8284814
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BS32-16-16-A
Zoro #
G8284814
UPC #
634529063521
Country of Origin
United States

Dimensions

Bore Dia.
1 in x 1 in
Outside Dia.
2 in
Overall Length
2.31 in
Outside Dia. (mm)
50.8
Overall Length (In.)
2.313
Length through Bore (mm)
29.3
Size
BS32
Screw Size (mm)
M6
Length through Bore
1.156 in
Clearance Dia. (In.)
2 in
Clearance Dia. (mm)
50.8
Overall Length (mm)
58.70
Length through Bore (In.)
1.156
Outside Dia. (In.)
2.000
Screw Size
M6
Screw Thread Size
M6
Bore Diameter 2
1 in
Hub Length
0.81 in
Different Bore Sizes
No
Length Through Bore 1
1.1 in
Coupling Outside Diameter
2 in
Maximum Bore Diameter
1 in
Bore Diameter 1
1 in
Length Through Bore 2
1.1 in
Minimum Bore Diameter
1 in
Clearance Diameter
2 in

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Item
Motion Control Coupling
System of Measurement
Inch
Material - Couplings
Aluminum
Finish
Black Anodized
Item - Motion Control Couplings
Motion Control Coupling
Max. Angular Misalignment
2 Degrees
Material
Aluminum
Screw Type
Set Screw
Max. RPM
10,000 RPM
Torque (In.-Lbs.)
400
Min. Bore (In.)
1 in
Max. Parallel Misalignment (In.)
0.01 in
Max. Temp. Range (F)
200 Degrees
Max. Axial Misalignment (In.)
+/-0.020
Rated Torque
400 in-lb
Max. Bore (In.)
1 in
Style
Bellows Set Screw
Max. Temp.
200 Degrees F
Torsional Stiffness (Deg./In.-Lbs.)
950
Application
Encoders, Stepper / Servo
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.001 in / -0.000 in
Screw Material
Alloy Steel
Hub Material Finish
Sulfuric Anodized MIL-A-8625 Type II; Class 2 and ASTM B580 Type B Black Anodize
Parallel Misalignment
0.01 in
Screw Material Finish
Black Oxide
Axial Motion
0.02 in
Torsional Stiffness
950 in-lb/Deg
Number of Locking Screws
4
Dynamic Torque Non-Reversing
200 lb-in
Shaft Locking Type
Set Screw
Hub Material Grade
2024
Zero Backlash
Yes
Hub Material
Aluminum
Bore Type
Round
Bellows Material
Stainless Steel
Bellows Material Grade
MIL-A-8625 Type II; Class 2 and ASTM B580 Type B
Dynamic Torque Reversing
100 lb-in
Features
Balanced Design for Reduced Vibration, Lightweight and has Low Inertia, Zero Backlash
For Misalignment Type
Angular, Axial, Parallel
Full Bearing Support Required
Yes
Shaft Tolerance
+0.0000 in / -0.0005 in
Maximum Torque
400 in-lb
Maximum Operating Temperature
200 Degrees F
Maximum Speed
10,000 RPM
Bellows Material Finish
None
Included Screws
(4) Set Screw
Fastener Tightening Torque
63.7 in-lb
Angular Misalignment
2 Degrees
Minimum Operating Temperature
-40 Degrees F

Description

Motion Control Coupling, Bore Diameter 1 1 in, Bore Diameter 2 1 in, Coupling Outside Diameter 2 in, Maximum Speed 10,000 RPM, Maximum Torque 400 in-lb, Hub Material Aluminum, Overall Length 2.31 in, Shaft Locking Type Set Screw, System of Measurement Inch, Clearance Diameter 2 in, Bellows Material Stainless Steel, Different Bore Sizes No, Length Through Bore 1 1.1 in, Length Through Bore 2 1.1 in, Parallel Misalignment 0.01 in, Bore Type Round, Dynamic Torque Non-Reversing 200 lb-in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.