This item is Discontinued.

Ruland Coupling, Bellows Set Screw, 1in.x 7/8in. BS32-16-14-A

Coupling, Bellows Set Screw, 1in.x 7/8in. (Discontinued)

  • Mfr # BS32-16-14-A
  • Zoro # G8364404
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BS32-16-14-A
Zoro #
G8364404
UPC #
634529063514
Country of Origin
United States

Dimensions

Bore Dia.
1 in x 7/8 in
Outside Dia.
2 in
Overall Length
2.31 in
Size
BS32
Screw Size (mm)
M6
Length through Bore
1.156 in
Screw Size
M6
Length through Bore (mm)
29.3
Clearance Dia. (mm)
50.8
Length through Bore (In.)
1.156
Outside Dia. (In.)
2.000
Outside Dia. (mm)
50.8
Overall Length (In.)
2.313
Overall Length (mm)
58.70
Clearance Dia. (In.)
2 in
Maximum Bore Diameter
1 in
Screw Thread Size
M6
Length Through Bore 1
1.1 in
Different Bore Sizes
Yes
Bore Diameter 1
1 in
Bore Diameter 2
7/8 in
Coupling Outside Diameter
2 in
Clearance Diameter
2 in
Hub Length
0.81 in
Minimum Bore Diameter
7/8 in
Length Through Bore 2
1.1 in

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Item
Motion Control Coupling
System of Measurement
Inch
Material - Couplings
Aluminum
Finish
Black Anodized
Max. Parallel Misalignment (In.)
0.01 in
Style
Bellows Set Screw
Torsional Stiffness (Deg./In.-Lbs.)
950
Max. Temp. Range (F)
200 Degrees
Max. RPM
10,000 RPM
Max. Axial Misalignment (In.)
+/-0.020
Max. Angular Misalignment
2 Degrees
Material
Aluminum
Item - Motion Control Couplings
Motion Control Coupling
Min. Bore (In.)
0.875 in
Max. Temp.
200 Degrees F
Rated Torque
400 in-lb
Max. Bore (In.)
1 in
Screw Type
Set Screw
Torque (In.-Lbs.)
400
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Application
Encoders, Stepper / Servo
Bore Tolerance
+0.001 in / -0.000 in
Screw Material
Alloy Steel
Shaft Locking Type
Set Screw
Features
Balanced Design for Reduced Vibration, Lightweight and has Low Inertia, Zero Backlash
Hub Material Finish
Sulfuric Anodized MIL-A-8625 Type II; Class 2 and ASTM B580 Type B Black Anodize
Axial Motion
0.02 in
Maximum Operating Temperature
200 Degrees F
Minimum Operating Temperature
-40 Degrees F
Full Bearing Support Required
Yes
Included Screws
(4) Set Screw
Angular Misalignment
2 Degrees
Maximum Speed
10,000 RPM
Zero Backlash
Yes
Bore Type
Round
Hub Material
Aluminum
Dynamic Torque Non-Reversing
200 lb-in
Shaft Tolerance
+0.0000 in / -0.0005 in
Bellows Material Finish
None
Dynamic Torque Reversing
100 lb-in
Bellows Material Grade
MIL-A-8625 Type II; Class 2 and ASTM B580 Type B
Torsional Stiffness
950 in-lb/Deg
Bellows Material
Stainless Steel
Parallel Misalignment
0.01 in
Screw Material Finish
Black Oxide
Maximum Torque
400 in-lb
For Misalignment Type
Angular, Axial, Parallel
Fastener Tightening Torque
63.7 in-lb
Hub Material Grade
2024
Number of Locking Screws
4

Description

Motion Control Coupling, Bore Diameter 1 1 in, Bore Diameter 2 7/8 in, Coupling Outside Diameter 2 in, Maximum Speed 10,000 RPM, Maximum Torque 400 in-lb, Hub Material Aluminum, Overall Length 2.31 in, Shaft Locking Type Set Screw, System of Measurement Inch, Clearance Diameter 2 in, Bellows Material Stainless Steel, Different Bore Sizes Yes, Length Through Bore 1 1.1 in, Length Through Bore 2 1.1 in, Parallel Misalignment 0.01 in, Bore Type Round, Dynamic Torque Non-Reversing 200 lb-in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.