This item is Discontinued.

Ruland Coupling, Bellows Set Screw, 3/16inx 1/8in BS10-3-2-A

Coupling, Bellows Set Screw, 3/16inx 1/8in (Discontinued)

  • Mfr # BS10-3-2-A
  • Zoro # G8127497
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BS10-3-2-A
Zoro #
G8127497
UPC #
634529063026
Country of Origin
United States

Dimensions

Bore Dia.
3/16 in x 1/8 in
Outside Dia.
0.59 in
Overall Length
1.08 in
Clearance Dia. (mm)
15
Outside Dia. (mm)
15
Length through Bore
0.536 in
Clearance Dia. (In.)
0.59 in
Outside Dia. (In.)
0.590
Screw Size
M3
Length through Bore (In.)
0.536
Length through Bore (mm)
13.6
Overall Length (In.)
1.072
Overall Length (mm)
27.20
Screw Size (mm)
M3
Size
BS10
Length Through Bore 2
0.52 in
Bore Diameter 2
1/8 in
Coupling Outside Diameter
0.63 in
Length Through Bore 1
0.52 in
Bore Diameter 1
3/16 in
Screw Thread Size
M3
Maximum Bore Diameter
1/8 in
Minimum Bore Diameter
1/8 in
Clearance Diameter
0.59 in
Different Bore Sizes
Yes
Hub Length
0.34 in

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Item
Motion Control Coupling
System of Measurement
Inch
Material - Couplings
Aluminum
Finish
Black Anodized
Max. Temp.
200 Degrees F
Max. Bore (In.)
0.188 in
Screw Type
Set Screw
Item - Motion Control Couplings
Motion Control Coupling
Max. Angular Misalignment
1.5 Degrees
Torque (In.-Lbs.)
22
Rated Torque
22 in-lb
Style
Bellows Set Screw
Torsional Stiffness (Deg./In.-Lbs.)
72
Material
Aluminum
Max. Axial Misalignment (In.)
+/-0.008
Max. Temp. Range (F)
200 Degrees
Max. RPM
10,000 RPM
Min. Bore (In.)
0.125 in
Max. Parallel Misalignment (In.)
0.004 in
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Application
Encoders, Stepper / Servo
Screw Material
Alloy Steel
Bore Tolerance
+0.001 in / -0.000 in
Number of Locking Screws
2
Features
Balanced Design for Reduced Vibration, Lightweight and has Low Inertia, Zero Backlash
Maximum Operating Temperature
200 Degrees F
Maximum Torque
22 in-lb
Dynamic Torque Reversing
5.5 lb-in
Screw Material Finish
Black Oxide
Bellows Material
Stainless Steel
Hub Material Grade
2024
Hub Material
Aluminum
Bellows Material Finish
None
Maximum Speed
10,000 RPM
Full Bearing Support Required
Yes
Bore Type
Round
Torsional Stiffness
72 in-lb/Deg
Shaft Tolerance
+0.0000 in / -0.0005 in
Minimum Operating Temperature
-40 Degrees F
Included Screws
(2) Set Screw
Bellows Material Grade
MIL-A-8625 Type II; Class 2 and ASTM B580 Type B
For Misalignment Type
Angular, Axial, Parallel
Hub Material Finish
Sulfuric Anodized MIL-A-8625 Type II; Class 2 and ASTM B580 Type B Black Anodize
Zero Backlash
Yes
Axial Motion
0.008 in
Angular Misalignment
1.5 Degrees
Parallel Misalignment
0.004 in
Dynamic Torque Non-Reversing
11 lb-in
Shaft Locking Type
Set Screw
Fastener Tightening Torque
8.1 in-lb

Description

Motion Control Coupling, Bore Diameter 1 3/16 in, Bore Diameter 2 1/8 in, Coupling Outside Diameter 0.63 in, Maximum Speed 10,000 RPM, Maximum Torque 22 in-lb, Hub Material Aluminum, Overall Length 1.08 in, Shaft Locking Type Set Screw, System of Measurement Inch, Clearance Diameter 0.59 in, Bellows Material Stainless Steel, Different Bore Sizes Yes, Length Through Bore 1 0.52 in, Length Through Bore 2 0.52 in, Parallel Misalignment 0.004 in, Bore Type Round

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.