Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BS26-12-8-A
Zoro #
G8355076
UPC #
634529063392
Country of Origin
United States
Dimensions
Bore Dia.
3/4 in x 1/2 in
Outside Dia.
1.625 in
Overall Length
2 in
Length through Bore
1.0 in
Clearance Dia. (mm)
41.3
Overall Length (mm)
50.80
Length through Bore (In.)
1.000
Length through Bore (mm)
25.4
Outside Dia. (In.)
1.625
Screw Size
M5
Outside Dia. (mm)
41.3
Screw Size (mm)
M5
Overall Length (In.)
2.000
Size
BS26
Clearance Dia. (In.)
1.625 in
Minimum Bore Diameter
1/2 in
Length Through Bore 2
0.95 in
Maximum Bore Diameter
3/4 in
Clearance Diameter
1.63 in
Bore Diameter 1
3/4 in
Hub Length
0.71 in
Different Bore Sizes
Yes
Screw Thread Size
M5
Length Through Bore 1
0.95 in
Coupling Outside Diameter
1.63 in
Bore Diameter 2
1/2 in
Description
Motion Control Coupling, Bore Diameter 1 3/4 in, Bore Diameter 2 1/2 in, Coupling Outside Diameter 1.63 in, Maximum Speed 10,000 RPM, Maximum Torque 250 in-lb, Hub Material Aluminum, Overall Length 2 in, Shaft Locking Type Set Screw, System of Measurement Inch, Clearance Diameter 1.63 in, Bellows Material Stainless Steel, Different Bore Sizes Yes, Length Through Bore 1 0.95 in, Length Through Bore 2 0.95 in, Parallel Misalignment 0.01 in, Bore Type Round, Dynamic Torque Non-Reversing 125 lb-in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.